Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






12U Compact Server Cabinet - No Doors
Part#  CR1202-C

SKU#  SY- 1932-3-201-12


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The 12U Compact Server Racks not only save space but have the flexibility that you need. These sleek and robust server racks are specially designed for the small business, home office or IT professional.
  • Fully adjustable cage nut style rails
  • Includes casters
  • Weight capacity 400 lbs
  • Includes one (1) 4" fan with power cord
  • Made in the USA


 

Features
This server rack cabinet includes casters, and 2 sets of adjustable cage nut style rails. The low profile Compact Server Racks are perfect for people who don't need or have the space for a full size server rack. The Compact Server Rack Cabinets are Made in the USA.
Specifications
  • Width : 23.13"
  • Depth : 30.00"
  • Height : 27.42"
  • Color : Black Powder Coated Finish
  • Weight : 87.00 lbs.
Package Content
  • Qty 1 - 12U Server Rack
  • Qty 1 - Assmebly Parts Pack (includes casters, hinges, fan cable, and assembly hardware)

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

 Ordering Information

Part # Description
 CR1202-C
 Price : $480.00
12U Compact Server Cabinet - No Doors, 23.13" (w) x 30.00" (d) x 27.42" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.