Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
     2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






8U Security Wall Mount Cabinet
Part#  WB1202

SKU#  SY- 1915-3-100-08


                                                                                     MADE IN THE USA


*click on photo for enlarged view

The 8U Security Wall Mount Rack was designed for use in finished spaces and wiring closets. The unique open design allows you to pull cables through the wall and terminate them with ease

  • Supports 250 lbs
  • 20 usable depth
  • Removable locking front door with smoked acrylic window
  • Optional fans increase airflow
  • Fan kits sold separately
  • Click-N-Drop rails make adjustments tool-less


 

Features
The removable Click-N-Drop rails make installing them a snap, making it easy to adjust the depth without having to remove nuts and bolts. You'll find its 20" usable depth perfect for classrooms, boardrooms, restaurants or any room where stylish design rules the day. The 8U Security Wall Mount Cabinet is perfect when appearance is as important as functionality. 8U Security Wall Mount Racks are proudly made in the USA.
Specifications
  • Width : 22.22"
  • Depth : 20.65"
  • Height : 17.23"
  • Color : Black Powder Coated Finish
  • Weight : 46 lbs.
Package Content
  • Qty 1 - 8U Security wall mount Rack

Optional Wall Mount Cabinet Accessories
Wall Mount Vertical Rail Kit Part # Wall Mount Vertical Rail Kit Part #
6U PT-SRL-6U-WKH 15U PT-SRL-15U-WKH
9U PT-SRL-9U-WKH 18U PT-SRL-18U-WKH
12U PT-SRL-12U-WKH 22U PT-SRL-22U-WKH
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 WB1202
 Price : $320.00
8U Security Wall Mount Cabinet, 22.22" (w) x 20.65" (d) x 17.23" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.