Products
   Rackmount Cabinet /
   Server Rack


     Portable Server Rack

     Standard Server Rack
     Premium Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






19" Equipment Rack - CR1660
*CR1060-gd is an old part number of CR1660-gd


                                       17U 19" WIDTH Equipment Rack with 1320lbs ( 600Kg ) loading weight







 
17U 19" Server Cabinets

Inside Dimension :
Height = 33" 
Depth  =
31"
Width  = 19"

Overall Dimension : 24" (w) x 34" (d) x 36" (h)
Mounting depth (post to post): 26"
Full Package Content
  • Basic Frame : End Frame + 4 x square cut vertical mounting railings + depth supporters + Mounting support
  • Front Door : Glass Door
  • Rear Door : Vented Steel Door
  • Side Panels : Plain Side Panels
  • Caster base (Castor base) , Leveling feet and M6 screw pack with 50 x M6 screws + 50 x washers + 50 x cage nuts for mounting are included
  • Fully assembled
  • Optional Package A , B and C available
Options
Features
  • Guaranteed Compatibility : Fits all IBM, HP, Dell and Sun servers.
  • Good ventilation : Rear door is vented and Roof top is perforated. ( Front Door installed with toughened safety glass )
  • Cable Management : Top Roof features Four 5.5" x 2" cutouts for cable entry.
  • Security / Restricting access : Lockable front door, rear door, side panels and top cover.
  • Safety : Heavy duty framework holds 1320lbs / 600Kg load rating.
  • Unit Marking at Front and Rear.
  • Rolls through a 7 foot Doorway.
  • Easy Installation.
Specification
  • Color: Black
  • Weight Capacity : 1320lbs ( 600Kgs )
  • Internal Dimension : 33" x 31" x 19"( HxDxW )
  • External Dimension : 36" x 34" x 24"( HxDxW )
  • Maximum front to rear depth (post to post depth ) : 26"
Drawing


Gallery
           

 Ordering Information

Part # Description
 CR1660-gd
(Old part number : CR1060-gd)
17U Rack mounting Cabinet, 24" (w) x 34" (d) x 36" (h)
Basic Frame + Front Glass Door + Rear Steel Door + Side Panels + Castors & Feet + M6 screw pack
 RA4016-4
 
4 fans added to fan top

Other Options for CR16xx Cabinet Series
Rack Mount Shelf Part #
1U Heavy Duty Fixed Type RA7030-17 RA7030-23
1U Sliding Type RA7031-17 RA7031-23
2U Cantilever Fixed Type RA7032  
Side Panel Lock Baying Kit Grounding Kit Earthing Kit Plinth Trim Kit

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.