Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                    
                  EQUIPMENT RACKS - CR1054 ( for 23" Wide Server Cabinet )

* Click on the above pictures  for enlarged views
23" Wide Server Cabinet

Inside Dimension :
Height = 43U ( 75.25" ) 
Depth  =
28"
Width  = 23"

Overall Dimension :  31.50"(w) x 32"(d) x 84"(h).  

Specification
* Overall HxDxW: 84" x 32" x 31.5"
* Inside HxDxW: 75.25" x 28" x 23"
* Deepest equipment allows: 26.5"
* Max. front rails to rear rails: 25.25"
* Cable entry: 3.25W x 15.25"L (bottom), 1.5"W x 15.25"L (top)
Package Content
* Main frames
* Removable vented front glass door with lock (swing type)
* Removable vented rear metal door with lock (swing type)
* Removable solid side doors with lock (push-down type)
* 4 EIA standard vertical mounting rails (Square type)
* 3 sets of depth supporter (0.5x0.5 adjustable)
* Fan panel with 3 fans installed and expandable up to total 13
* Heavy duty castor
* Leveling feet
* 50 sets of M6 cage nuts and screws
* Vented top panel with cable entry and cable fixtures
* Solid bottom panel with cable entry and cable fixtures
* Grounding wires
* Fully assembled
 
Download Dimensional Drawing

  Price : $ 1363.50                                



Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

 

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.