EQUIPMENT CABINETS
Model CR1045
TAA Compliant
|
|
19"
Server Cabinet
Inside Dimension :
Height = 43U ( 75.25" )
Depth =
35" Width = 19"
Overall Dimension :
23.50"(w) x 36"(d) x 84"(h)
43U Cabinet, |
Material |
Cabinet
frame of extrude aluminum sections front and
clear door, side panels, top, bottom plates and
plinth of sheet metal |
Package
Included : |
*
Main frames * Tempered glass
front door with lock * Rear door with lock
* Removable solid side panels with lock (push-down
type)
* 4 Full size square cut vertical mounting
railings * 1 set of depth supporter (0.5”x0.5” adjustable)
* Fan panel with 3 fans installed and expandable
up to total 16
* Heavy duty Castors
* Leveling feet
* 50 sets of M6 cage nuts and screws
* Vented top panel with cable entry and cable
fixtures
* Solid bottom panel with cable entry and cable
fixtures
* Door Grounding wires
* Fully assembled
|
Feature |
- Good
air ventilation
- You could increase to total 16 fans
- Water or dust resist from top
- Fully
assembled - TAA Compliant
|
|
Specification
:
* Overall
HxDxW: 84" x 36" x 23.6"
* Inside HxDxW: 75.25" x 35" x 19"
* Deepest equipment allows: 30"
* Max. front rails to rear rails: 29.5"
* Cable entry: 3.25W x 15.25"L
(bottom), 1.5"W x 15.25"L (top)
Optional Accessories
Cable Management
|
Model Number |
Description |
 |
CM09 |
Cable access panel with 0.39"hole |
 |
CM10 |
Cable access panel with Brush |
 |
CM04 |
1U Horizontal Wire Manager - Closed Design |
 |
CM16-sub |
2U Horizontal Wire Manager - Closed Design |
 |
CM18 |
1U Cable Management |
 |
CM19 |
2U Cable Management |
Rack Cooling Fan
|
Model Number |
Description |
 |
RA4001 |
Cabinet Cooling fan, 120 x 120 x 25 MM, 86 CFM |
 |
RA4002 |
3 fans in a 3U High 19" Holder with filer , Air Blow In |
 |
RA4003 |
3 fans in a 3U High 19" Holder with filer , Air Blow Out |
 |
RA4004 |
3 fans in a 1U High 19" Holder with filer , Air Blow Up or Down |
Screws and Nuts
|
Model Number |
Description |
 |
RA6005 |
50 x M6 screws + 50 x washers + 50 x cage nuts |
 |
RA6006 |
12-24 Screws & Washers 50 sets ( U.S Screw style ) |
 |
RA6001 |
M5 Self-Tapping |
 |
RA6202-50 |
50 x M5 Cage Nuts |
 |
RA6205-50 |
50 x 10-32 Rack Screws |
 |
RA6201-50 |
50 x 10-32 Cage Nuts |
Power Strip
|
Model Number |
Description |
 |
RA5001-14 |
1U Rack Mountable 14 Outlets, 15AMP |
 |
RA5001-14A |
1U Rack Mountable 14 Outlets, 20AMP |
 |
RA5001-16 |
1U Rack Mountable 16 Outlets, 15 AMP 15-ft Cord |
Rack Shelf
|
Model Number |
Description |
 |
RA7001-23 |
1U Rackmount Sliding Shelf, 23" deep, with lock and vented |
 |
RA7002-23 |
2U Fixed Rackmount Shelf, 23" deep |
 |
RA7002-27 |
2U Fixed Rackmount Shelf, 27" deep |
 |
RA7003 |
1U Fixed Rack Mountable Shlef, depth adjustable to 31.5" |
Rackmount Keyboard
|
Model Number |
Description |
 |
LCDK1005 |
1U Rack mount Keyboard with Touch Pad Optional PS2 / USB |
 |
LCDK1034 |
1U Rackmount Keyboard with 88 key and Mouse use area besides keyboard |
 |
LCDK1066 |
1U Rackmount USB Keyboard with Mouse Support and Storage Area |
Rackmount Monitor
|
Model Number |
Description |
 |
LCDR7U17-02 |
7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel |
 |
LCDR8U19-02 |
8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel |
 |
LCDR8U20-09 |
8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel |
Rackmount KVM Switch
|
Product Link |
Description |
 |
Rackmount KVM Switch |
2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch, Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch, Matrix KVM Switch |
Rackmount Monitor Keyboard Drawer with Optional KVM Switch
|
Model Number |
Description |
 |
LCD1U17-43 |
1U 17" Full HD Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
18.9" deep |
 |
LCD1U19-17 |
1U 19" Monitor Keyboard Drawer with Optional 8/16 Port KVM Switch
22.9" deep |
 |
LCD1U20-04 |
1U 20" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
20.8" deep |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968
Email :
sales@RackmountMart.com
|