Products
Rackmount Keyboard
Rackmount KVM Switch
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH
Model LCDK1059-8
Xymphony 1U Rack Keyboard with
1 Local User &
1 Network IP User
16-Port High Density Cat6 KVM Switch, Supports HDMI, DVI, Display Port & VGA Video Inputs
TAA Compliant
Features
- 1U, standard 19" rack mount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- Cascade for use up to 128 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1600x1200
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
|
|
LCDK1059-8
 |
Gallery

Keyboard Option
Dimensions
KVM Specification :
|
|
KVM Port |
|
Number of ports : |
8 |
|
Connector: |
RJ-45 |
|
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
|
Local
Console |
|
Graphic connector: |
HDDB15-pin, VGA
|
|
Resolution: |
Up to 1600x1200
|
|
Input device: |
2 x USB type A
for keyboard & mouse |
|
IP Remote Console
|
|
Connector : |
RJ45 ethernet |
| Resolution : |
Up to 1600 x 1200 |
| User management: |
15-user login, 1 x active user |
| Network protocol:
|
DHCP / BOOTP / DNS |
| Security:
|
SSL v3, RSA, AES, HTTP / HTTPs, CSR |
| Browser:
|
IE, Firefox, Safari, Netscape |
| Others:
|
Serial port, virtual media via USB |
|
Expansion : |
| |
Up to 128 servers |
|
Compatibility |
| Multi-platform:
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
| Support: |
Windows Vista,
2003 / XP / 2000, Linux, Netware, Unix |
|
Power |
| Input: |
100-240VAC, 50 or
60Hz, IEC type cord |
| Option DC :
|
12V/24V/48V DC
input |
| Consumption :
|
Max. 25 Watt
|
|
Regulatory
Approval |
| |
FCC, CE , TAA Compliant ,
Assembled in USA |
|
Environmental |
|
Operating : |
0 to 50 Degree Celsius (Operation)
|
|
Storage: |
-5 to 60 Degree Celsius |
|
Relative humidity: |
5 ~90%, non condensing |
|
Vibration : |
5~500Hz 1G RMS random vibration |
|
Shock: |
10G acceleration (11ms duration) |
|
|
|
Ordering
Information
| Part
Number |
Description |
LCDK1059-n
|
1U Rack Mount Windows Keyboard Drawer with
Touchpad mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
LCDK1059-b
|
1U Rack Mount Windows Keyboard Drawer with
Trackball mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
LCDK1059-Mn
|
1U Rack Mount MAC Keyboard Drawer with
Touchpad mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
LCDK1059-Mb
|
1U Rack Mount MAC Keyboard Drawer with
Trackball mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
LCDK1059-Sn
|
1U Rack Mount SUN Keyboard Drawer with
Touchpad mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
LCDK1059-Sb
|
1U Rack Mount SUN Keyboard Drawer with
Trackball mouse, 1 Local User & 1 Network IP User 8 port
High Density Cat6 KVM. Dongles not included. |
| Optional Dongles |
LCD-A2001
|
VGA-USB Dongle |
LCD-A2002
|
VGA-PS/2 Dongle |
LCD-A2003
|
DVI-USB Dongle |
LCD-A2004
|
HDMI -USB Dongle |
LCD-A2005
|
DisplayPort -USB Dongle |
LCD-A2006
|
USB-C / USB Dongle |
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |