Products
Rackmount Keyboard
Rackmount KVM Switch
Rackmount LCD KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial LCD Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server Rack / Server Cabinet
Rack PDU / Power Distribution
23" Rack & Accessories
Portable Rack Case
Wall Mount Cabinet
Wall Mount Rack
Power Supply
Accessories
|
Rack Mount Keyboard with Integarted KVM Switch
Model LCDK1058
Xymphony 1U Rackmount Keyboard with 8-Port Cat6 KVM Switch
1 Local User &
1 Network IP User
Supports HDMI, DVI, Display Port & VGA Video Inputs
TAA Compliant
Features
- 1U, standard 19" rack mount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- Cascade for use up to 128 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1600x1200
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
|
|
LCDK1058
 |
Gallery

Keyboard Option
Dimension
KVM Specification |
|
KVM Port |
|
Number of ports : |
8 |
|
Connector: |
RJ-45 |
|
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
|
Local
Console |
|
Graphic connector: |
HDDB15-pin, VGA
|
|
Resolution: |
Up to 1600x1200
|
|
Input device: |
2 x USB type A
for keyboard & mouse |
|
IP Remote Console
|
|
Connector : |
RJ45 ethernet |
| Resolution : |
Up to 1600 x 1200 |
| User management: |
15-user login, 1 x active user |
| Network protocol:
|
DHCP / BOOTP / DNS |
| Security:
|
SSL v3, RSA, AES, HTTP / HTTPs, CSR |
| Browser:
|
IE, Firefox, Safari, Netscape |
| Others:
|
Serial port, virtual media via USB |
|
Expansion : |
| |
Up to 128 servers |
|
Compatibility |
| Multi-platform:
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
|
Power |
| Input: |
100-240VAC, 50 or
60Hz, IEC type cord |
| Option DC :
|
12V/24V/48V DC
input |
| Consumption :
|
Max. 25 Watt
|
|
Regulatory
Approval |
| |
FCC, CE , TAA & NDAA Compliant |
|
Environmental |
|
Operating : |
0 to 50 Degree Celsius (Operation)
|
|
Storage: |
-5 to 60 Degree Celsius |
|
Relative humidity: |
5 ~90%, non condensing |
|
Vibration : |
5~500Hz 1G RMS random vibration |
|
Shock: |
10G acceleration (11ms duration) |
|
|
Ordering Information
| Part
Number |
Description |
LCDK1058-n
|
1 Local + 1 Network IP User 1U Rackmount Windows Keyboard Drawer with
touchpad mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1058-b
|
1 Local + 1 Network IP User 1U Rackmount Windows Keyboard Drawer with
trackball mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1058-Sn
|
1 Local + 1 Network IP User 1U Rackmount SUN Keyboard Drawer with
touchpad mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1058-Sb
|
1 Local + 1 Network IP User 1U Rackmount SUN Keyboard Drawer with
trackball mouse and 8-Port Cat6 KVM Switch, no dongles |
| Dongles |
LCD-A2001
|
VGA-USB Dongle |
LCD-A2002
|
VGA-PS/2 Dongle |
LCD-A2003
|
DVI-USB Dongle |
LCD-A2004
|
HDMI -USB Dongle |
LCD-A2005
|
DisplayPort -USB Dongle |
LCD-A2006
|
USB-C / USB Dongle |
Home | Buy Online | Special Offers | Payment Options | Warranty | Return Policy | About Us | Contact Us
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal. |
| |