RACK MOUNT KVM SWITCH
Model LCDK1023
4K KVM Switch 8-Port 60Hz
Optional 12V ~ 250V DC Power
Standalone or 1U Rackmountable
TAA Compliant
|
LCDK1023

|
KVM Benefits
- 4K KVM with 8 HDMI Ports
- Standalone KVM or 1U RackMount
- 4K KVM cables support DisplayPort & HDMI video inputs
- Supports Resolution 4K, 2K & 1080p
- USB Hub Ports
- Multi-platform
- Easy port switching via front buttons or keyboard hotkeys
- Easy & quick installation : Hot pluggable, no software or drivers required
- TAA Compliant
Options
|
|
KVM |
|
Number of ports
|
8 |
|
Connector |
HDMI 2.0 + USB-B ( Video + Keyboard / Mouse ) |
|
Connectivity |
6-ft HDMI to HDMI KVM cable ( Part # LCD-A3008) ,
6-ft DP to HDMI KVM cable ( Part # LCD-A3009)
Optional 10 & 15 feet cables are available |
Resolution |
16 : 9 - max. 3840 x 2160@60Hz 16 : 10 - max. 1920 x 1200@60Hz
4 : 3 - max. 1600 x 1200@60Hz |
|
Local Console |
|
Video |
1 x HDMI 2.0 |
|
Resolution |
16 : 9 - max. 3840 x 2160@60Hz
16 : 10 - max. 1920 x 1200@60Hz
4 : 3 - max. 1600 x 1200@60Hz |
|
Input device |
2 x USB type A for keyboard & mouse
|
|
Management |
|
Port Switching |
Front buttons and Keyboard hotkeys
|
|
Compatibility |
|
Multi-platform |
HP, IBM, Dell, Server & Blade Server SUN, Mac |
|
Operating Systems |
Windows, Linux, Unix, Mac OS |
|
Power |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Consumption |
Max. 10 Watt |
Optional DC Power |
12V / 24V / 48V /110V / 125V DC Power |
|
Regulatory Approval |
| |
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
|
Environmental |
|
Temperature |
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
| Humidity |
20~90%, non
condensing (Operating)
5~90%, non
condensing (Storage) |
|
Altitude |
16,000 ft (Operating) 40,000 ft (Non-Operating) |
|
Shock |
10G peak
acceleration
(11ms duration) |
|
Vibration |
10~300Hz, 0.5G RMS Random Vibration |
|
Mechanical |
Dimension
|
17.4" x 6.7" x 1.73" (w X d X h )/
443mm x 171mm x 44 mm |
| Weight |
Approximately
6 lbs / 2.7kg |
|
|
KVM Port Connection |
 |
| |

|
|
Optional KVM Cables |
- HDMI to HDMI KVM cable, LCD-A3008
- DisplayPort to HDMI KVM cable, LCD-A3009 |
Ordering
Information
| Part
Number |
Description |
LCDK1023
|
8-Port 4K KVM
Switch. 1U Rackmountable. Cables not included. |
|
Optional Cables |
| Part
Number |
Description |
LCD-A3009
|
4K KVM Cable : DisplayPort to HDMI KVM Cable
|
LCD-A3008
|
4K KVM Cable : HDMI to HDMI KVM Cable
|
| Optional
DC Input Power |
| Part
Number |
Description |
| -DC12 |
Change to 12V DC power supply |
| -DC24 |
Change to 24V DC power supply |
| -DC48 |
Change to 48V DC power supply |
-DC110
|
Change to 110V DC power supply |
-DC125
|
Change to 125V DC power supply |
-DC250
|
Change to 250V DC power supply |
|
|