Products
   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






RACK MOUNT KVM SWITCH
Model  LCDK1022


2K KVM Switch 8-Port 60 Hz
Optional 12V ~ 250V DC Power
Standalone or 1U Rackmountable
TAA Compliant

    LCDK1022

    KVM Benefits
  • 2K KVM with 8 HDMI USB Ports
  • Standalone KVM or 1U Rack Mountable
  • 2K KVM cables support DVI-D & HDMI video inputs
  • Supports Resolution 2K & 1080p
  • Multi-platform
  • Easy port switching via front buttons or keyboard hotkeys
  • Easy & quick installation : Hot pluggable, no software or drivers required
  • TAA Compliant
    Options
KVM

Number of ports

 8

Connector

 HDMI 1.4 + USB-B ( Video + Keyboard / Mouse )

Connectivity

6-ft HDMI to HDMI KVM cable ( Part # LCD-A3012)
6-ft DVI to HDMI KVM cable ( Part # LCD-A3011)
Optional 10 & 15 feet cables are available

Resolution

16 : 9 - max. 2560 x 1440@60Hz
16 : 10 - max. 1920 x 1200@60Hz
4 : 3 - max. 1600 x 1200@60Hz

Local Console

Video

 1 x HDMI 1.4

Resolution

16 : 9 - max. 2560 x 1440@60Hz
16 : 10 - max. 1920 x 1200@60Hz
4 : 3 - max. 1600 x 1200@60Hz

Input device

 2 x USB type A for keyboard & mouse

Management

Port Switching

 Front buttons and Keyboard hotkeys

Compatibility
Multi-platform

 HP, IBM, Dell, Server & Blade Server
 SUN, Mac

Operating Systems  Windows, Linux, Unix, Mac OS
Power
Input  Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption  Max. 10 Watt
Optional
DC Power
 12V / 24V / 48V /110V / 125V DC Power
Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage)
Humidity  20~90%, non condensing (Operating)
 5~90%, non condensing (Storage)
Altitude  16,000 ft (Operating)
 40,000 ft (Non-Operating)
Shock  10G peak acceleration   (11ms duration) 
Vibration  10~300Hz, 0.5G RMS Random Vibration
Mechanical

Dimension

17.4" x 6.7" x 1.73" (w X d X h )/
443mm x 171mm x 44 mm

Weight  Approximately 6 lbs / 2.7kg 
    KVM Port Connection

 

 Data Sheet
 User Manual


View Price

Optional KVM Cables
- HDMI to HDMI KVM cable, LCD-A3012
- DVI-D to HDMI KVM cable, LCD-A3011

Gallery
       


Ordering  Information 

Part Number  Description
LCDK1022
8-Port 2K KVM Switch. 1U Rackmountable. Cables not included.
Optional Cables
Part Number  Description
LCD-A3012
HDMI to HDMI KVM cable
LCD-A3011
HDMI to DVI KVM cable
Optional DC Input Power
Part Number  Description
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.