Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Triple 19 Inch LED Monitor 2U Rack Mount Drawer
Model LCD2U19-3T-012


SiriusView Triple 2U  19 Inch High Brightness LED Monitor Rackmount Drawer
TAA & NDAA Compliant

Triple  19" Sunlight Readable LED Monitor, 2RU Rack Drawer: 2U19-3T-012

 

    Features & Benefits
  • 2RU Triple 19" 1000cd/m² LED Monitor Rack Drawer
  • Go Green : LED-backlit Technology
  • Depth : 23.6" ( 600mm)
  • Built-in dual stereo speakers ( per monitor )
  • Built-in heavy duty bearing slide rails
  • TAA Compliant
    Options
                          LCD Screen

LCD Type

Outdoor Active Matrix TFT LCD

Display Size

19  inch diagonal

Backlight

LED

Active area

376 x 301 (mm)

Resolutions

Max Resolution up to 1280 x 1024

Contrast ratio

1000 : 1

Brightness

1000 cd/ m2

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Back Light

LED

                          Video Ports
Analog VGA
                          Video OPTION
BNC BNC
HDMI HDMI 1.3 / HDCP 1.3
SDI 3G / HD / SD-SDI
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension
442(W) x 600(D) x 88(H) mm /
17.4(W) x 23.6(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 55.2lbs / 25.1kgs
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension


 

 

View Price


 Ordering Information

Part Number  Description
LCD2U19-3T-012 2U RackMount Triple 19" High Brightness LED Monitor Drawer
Optional Video Inputs
-HDMI
VGA + HDMI 1.3 / HDCP 1.3 (for 480p or PC mode 1280 x 1024 only)
* No DVI-D * (Per monitor )
-SDI
VGA + SDI * No DVI-D * (Per monitor )
-BNC
BNC + VGA * No DVI-D* (Per monitor )
Optional Touch Screen
-TRB
Resistive 1-Point touch screen with USB controller (Per monitor )  
-TPC
Projective Capacitive 10-Point touch screen with USB controller (Per monitor )  
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.