|
Products
Rack Mount Monitor
Drawer
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor ( 1U )
Rackmount KVM Console
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Dual 19" LED Monitor 2RU Rack Mount Drawer
Model LCD2U19-2T-012
SiriusView Dual 2U
19" High Brightness LED Display Rackmount Drawer
TAA & NDAA Compliant
Dual 19" High Brightness LED Monitor Drawer
LCD2U19-2T-012L (*Left Hinged Mount, Monitor at Left)

|
Features & Benefits
- 2U Dual 19" 1000cd/m² LCD Display Rackmount Drawer
- Screen Displays at " Left & Center " OR " Right & Center "
- Go Green : LED-backlit Technology
- Depth : 23.6" ( 600mm)
- Built-in dual stereo speakers ( per monitor )
- Built-in heavy duty bearing slide rails
- TAA Compliant
Options
|
|
LCD Screen |
LCD Type |
Outdoor Active Matrix TFT LCD |
Display Size |
19 inch diagonal |
Backlight |
LED |
Active area |
376 x 301 (mm) |
Resolutions
|
Max Resolution up to 1280 x 1024 |
Contrast
ratio
|
1000
: 1 |
Brightness
|
1000 cd/ m2 |
Panel
color
|
16.7 M |
Viewing
angle
|
160° x 160° |
Signal Input |
VGA |
| LCD MTBF |
50,000 hrs |
Back Light |
LED |
|
Video Port |
|
Analog |
VGA |
|
Video OPTION |
| BNC |
BNC |
|
HDMI |
HDMI 1.3 / HDCP 1.3 |
|
SDI |
3G / HD / SD-SDI |
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
Consumption (Single Console) |
Screen On : Max. 25W
Power saving mode : Max. 4W
Power button On : Max. 1W |
|
Environmental
|
|
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
20~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
|
Altitude
|
16,000 ft (Operating)
40,000 ft (Non-Operating) |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
442(W) x 600(D) x 88(H) mm /
17.4(W) x 23.6(D) x 3.5(H)inch
|
|
Product Weight
|
Single Port KVM Console : 44.9lbs / 20.4kgs
|
|
Mounting Range |
|
|
609.6mm ~ 914.4mm / 24inch ~ 36inch |
|
Regulatory Approval |
|
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
|
|
Dimension |
 |
|
|
|
Ordering Information
| Part
Number |
Description |
LCD2U19-2T-012L
|
2U
RackMount Dual 19" High Brightness LED Monitors Drawer , displays at Left & Center , Left hinged mount |
LCD2U19-2T-012R
|
2U
RackMount Dual 19" High Brightness LED Monitors Drawer , displays at Right & Center , Right hinged mount |
|
Optional Video Inputs |
-HDMI
|
VGA + HDMI 1.3 / HDCP 1.3 (for 480p or PC mode 1280 x 1024 only) * No DVI-D* (Per monitor ) |
|
-SDI
|
VGA + SDI * No DVI-D * (Per monitor ) |
|
-BNC
|
BNC + VGA * No DVI-D* (Per monitor ) |
|
|
Optional Touch Screen
|
-TRB
|
Resistive 1-Point touch screen with USB controller (Per monitor ) |
|
-TPC
|
Projective Capacitive 10-Point touch screen with USB controller (Per monitor ) |
|
|
Optional DC Power
|
-DC12
|
Change to 12V DC Power Input |
|
-DC24
|
Change to 24V DC Power Input |
|
-DC48
|
Change to 48V DC Power Input |
|
-DC110
|
Change to 110V DC Power Input |
|
-DC125
|
Change to 125V DC Power Input |
|
-DC250
|
Change to 250V DC Power Input |
|
|
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |