|
Products
Rack Mount Monitor
Drawer
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor ( 1U )
Rackmount KVM Console
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Short Depth 4K 18.4" 1U Rackmount Display Drawer
Model LCD1U19-023
SiriusView Short Depth 4K (UHD) 18.4 Inch 3840 x 2160 1U Rackmount Monitor Drawer
TAA Compliant
Short Depth 4K 18.4" 1U Rack Display Drawer
LCD1U19-023

|
Features & Benefits
- 1U Rackmout 18.4" 4K ( UHD ) Industrial Grade LCD Monitor Drawer
- 3840 x 2160 native resolution / 1.07B colors
- 1920 x 1080 & 1920 x 1200 resolution support
- Short Depth design of 18.1" (460 mm)
- DisplayPort 1.2 Video input
- Front panel and two point lock
- Built-in dual stereo speakers
- TAA compliant
Options
|
|
LCD Screen |
|
Display Size |
18.4.3" |
|
Panel Type |
4K Ultra High Defination ( UHD) |
|
Resolutions
|
Native Resolution up to 3840 x 2160
|
|
Viewing Angle
|
89/89/89/89 |
|
Contrast Ratio
|
1000
: 1 |
|
Brightness
|
300 cd/m2 |
|
MTBF (hrs)
|
30,000
|
|
Colors
|
1.07B
|
|
Response Time
|
15 ms
|
|
Dot Pitch
|
0.1065 mm
|
|
Surface Treatment
|
Anti-glare |
|
Surface hardness
|
3H |
|
Video |
|
Video Input |
DisplayPort 1.2 |
|
Video OPTION |
| |
HDMI 2.0 / HDCP 2.2 3G / HD / SD-SDI Broadcast-grade input |
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental
|
|
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
|
Altitude
|
16,000 ft (Operating)
40,000 ft(Non-Operating) |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
17.4(W) x 18.1(D) x 1.73(H)inch /
442(W) x 460(D) x 44(H) mm
|
|
Product Weight
|
24.2lbs |
|
Mounting Range |
|
|
19.3" ~ 28.3" 490mm ~ 720mm
|
|
Compliance |
|
|
FCC & CE
REACH & RoHS3 /WEEE
CE/LVD & UKCA
TAA Compliant |
|
Free Ground Shipping. Learn More.

|
|
Ordering Information
| Part
Number |
Description |
LCD1U19-023
|
1U Rack mount 18.4" 4K Monitor Drawer with DP-1.2 + Speaker |
| Optional Video/Audio inputs |
-HDMI
|
HDMI-2.0 + DP-1.2 + Speaker |
|
-SDI
|
3G-SDI + DP-1.2 + Speaker |
|
| Optional
Touch screen |
| -TPC |
Projected Capacitive 10-Point Touch screen |
-TRB
|
Resistive 1-Point Touch screen |
| Optional
DC Input Power |
| -DC12 |
Change to 12V DC power supply |
| -DC24 |
Change to 24V DC power supply |
| -DC48 |
Change to 48V DC power supply |
-DC110
|
Change to 110V DC power supply |
-DC125
|
Change to 125V DC power supply |
-DC250
|
Change to 250V DC power supply |
| Optional
Lockable Jack |
| -MD |
MIL-type Lockable DC Power jack, Male |
|
| -MA |
MIL-type Lockable VGA jack, Male |
|
| -LD |
Lockable DC Power jack, Male |
|
| -LS |
Lockable USB jack for touch screen |
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |