Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U 19" High Resolution Rack Mount LCD Drawer
Model  LCD1U19-022


SiriusView 1U Rackmount 1920 x 1200 18" High Resolution Monitor Drawer
Short Depth Design
TAA Compliant


   1U Rackmount Monitor Drawer LCD1U19-022


    Drawer Features & Display Benefits
  • 1U 18" widescreen LCD drawer with HDMI & VGA input
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Short depth design of 18.1" ( 460mm ) only
  • TAA Compliant
    Options

Panel: High Resolution 18" Widescreen LCD panel

Backlight Type

LED

Resolutions

1920 x 1200

Response time

9 ms

Contrast ratio

1000 : 1 typical

Brightness ( typ. )

300

Dot pitch ( mm )

0.202

Panel color

16.7 M, 8-bit

Viewing angle (H/V)

89/89/89/89 degree

Signal input

VGA

MTBF (hrs)

50,000

Power

Auto-sensing 100 to 240VAC, 50 / 60Hz

Product Dimension

17.4Wx 18.1D x 1.73H inch /
442W x 460D x 44H mm

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Relative Humidity

5 ~90%, non condensing (Storage)
10 ~90%, non condensing (Operation)

Shock

10G peak acceleration (11ms duration)

Vibration

10~300Hz, 0.5G RMS random vibration

Safety Approval

FCC, CE
CE / LVD & UKCA
REACH & RoHS3 / WEEE
TAA Compliant

   



  Data Sheet
  User Manual


    Free Ground Shipping. Learn More.

Contact Us for Price

 


Back to top


Ordering  Information 
Part Number  Description
LCD1U19-022
1U 18" High Resolution Rackmount Monitor Drawer, with VGA + HDMI
Optional Video/Audio Inputs
-HDMI
VGA + HDMI + Speakers for HDMI  
-DVI
DVI-D + Audio + Speaker + VGA + HDMI  
-SDI
3G-SDI + Speaker + VGA + HDMI  
-DP
DP + HDMI-2.0 + HDMI-1.4 + Audio + Speaker + VGA  
-BNC
BNC + Audio IN + Speaker + VGA + HDMI  
Optional DC power
-DC12
Change to 12V DC power supply
-DC24
Change to 24V DC power supply
-DC48
Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.