Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rackmount 17" FULL HD LCD Monitor Drawer
Model  LCD1U17-020


SiriusView Short Depth 1U Rackmount 17" FULL HD 1080p LCD Monitor Drawer
TAA & NDAA Compliant

Short Depth Full HD1080p 1U LCD Drawer LCD1U17-020

    Drawer Features & Display Benefits
  • 1U 17" widescreen LCD drawer with HDMI & VGA input
  • 1920 x 1080 native resolution / 16.7M colors ( 8-bit )
  • Green LED-backlit panel technology
  • ULTRA Short Depth design of 15.7" ( 400 mm), ideal for 2-post rack
    / open frame rack / short depth rack
  • TAA & NDAA Compliant
    Options
  • DVI, DisplayPort, Speaker
  • Composite Video ( BNC / RCA )
  • 3G / HD / SD-SDI Broadcast-grade input
  • Touchscreen

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

17.3 inch diagonal

Resolutions

Full HD 1080p, 1920 x 1080

Backlight

LED

Contrast ratio

600 : 1

Brightness

400 cd/ m2

Active area

382 x 215 (mm)

Panel color

16.7 million, 8-bit

Viewing angle

80/80/60/80 ( L/R/U/D)

Signal Input

VGA / HDMI

LCD MTBF

15,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Relative Humidity

5 ~90%, non condensing

Altitude 16,000 ft (Operating)
40,000 ft(Non-Operating)

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

                          Mechanical
Product Dimension 442(W) x 400(D) x 44(H) mm /
17.4(W) x 15.7(D) x 1.73(H)inch
Product Weight 11 kgs / 24.2 lbs
                              Compliance
  FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001

 Data Sheet
 User Manual


   Free Ground Shipping. Learn More.

View Price




Ordering Information
Part Number  Description
LCD1U17-020
Short-Depth 1U Rack-mount 17" FULL HD Monitor Drawer, VGA + HDMI
Optional Video/Audio Inputs
- AV BNC with RCA Adapter + Audio IN + Speaker + VGA + HDMI
- BNC BNC + Audio IN + Speaker + VGA + HDMI
-HDMI
VGA + HDMI + 2 Speakers for HDMI
-DP
DisplayPort + VGA + HDMI + Speaker

-SDI 3G-SDI + VGA + HDMI + Speaker
Optional Touch Screen
-TRB
Resistive 1-Point Touch screen + USB controller
-TPC
Projected Capacitive 10-Point Touch screen + USB controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.