Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








 

    PANEL MOUNT / VESA MOUNT / WALL MOUNT MONITOR     

       LCD PANEL SIZE :    - 15" 
 




Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-15A    

15" 1024 x768 700:1 /
250 nits
VGA
  • 15 Inch Industrial Grade TFT LCD
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power

  • Buy Online>>
    * High Brightness
     ID-04-H15A


    15"  1024 x 768  700:1 /
     1,500 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call
     ID-3-15A   



    15"  1024 x 768 500:1 /
    250 nits
    VGA
  • 15 Inch Touch Screen Monitor
  • NEMA4 / IP65 protection
  • TAA Compliant

  • OPTIONS :
  • 24V DC Input power
  • USB or Serial Touch screen controller
  • >
    Buy Online>>

    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>
    ID-E15Aw
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Buy Online>>

    ID-K15Aw
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...

  • Buy Online>>
    * High Brightness
     ID-04-H15Aw


    15.4"  Standard :
     1280 x 800

     Optional :
     1366 x 768
     500:1 /
     1,000 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • Widescreen , LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Resolutions,Video Inputs,DC Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.