Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





 

    PANEL MOUNT / VESA MOUNT / WALL MOUNT MONITOR     

       LCD PANEL SIZE :    - 10" 
 



Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price

 ID-10A-LED    
10.4" 800 x 600 500:1 /
230 nits
VGA
  • 10 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power
  • Check
    Price >>
    * High Brightness
     ID-04-H10A


    10.4"  800 x 600  600:1 /
     1,000 nits
    VGA
  • 10 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>
    * High Brightness
     ID-04-H10Aw


    10.1"  Standard :
     1024 x 600

     Optional :
     1280 x 800
     or
     1366 x 768
     500:1 /
     1,000 nits
    VGA
  • 10 Inch Sunlight Readable Monitor
  • Widescreen , LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Resolutions,Video Inputs,DC Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     

     

     

     

     

     

     

     

     

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.

     
    Copyright © 2002- 2025 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. *Prices subject to change without notice.