Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

    OPEN FRAME LCD MONITOR     

       LCD PANEL SIZE :    - 23" 
           



Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
High Brightness
 ID-04-H23P


23" 1600 x 1200  600:1 /
 700 nits
VGA
  • 23 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>

     ID-E23Pw
    23" 1920 x 1080 1000:1 /
    310 nits
    VGA & DVI-D
  • 23 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • TAA Compliant
    OPTIONS :
  • HDMI, Audio, SDI, Portrait Mode
  • Video Decoding , Touch Screen
  • 125V,110V,48V, 24V,12V DC Power
  • And many more ...
  • Check
    Price >>

    ID-K23Pw
    23" 3840 x2160 1000:1 /
    310 nits
    DisplayPort & HDMI
  • 23 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • Check
    Price >>

     

     

     

     

     

     

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.