Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







 

    OPEN FRAME LCD MONITOR     

       LCD PANEL SIZE :    - 15"  
 




Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
   ID-15P

15" 1024 x768 700:1 /
250 nits
VGA
  • 15 Inch Industrial Grade TFT LCD
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • Touch Screen
  • 48V, 24V or 12V DC Input power

  • Check
    price >>
    * High Brightness
     ID-04-H15P


    15"  1024 x 768  700:1 /
     1,500 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Video Inputs , DC Input Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>

    ID-E15Pw
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...

  • Buy Online>>

    ID-K15Pw
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...

  • Buy Online>>
    * High Brightness
     ID-04-H15Pw


    15.4"  Standard :
     1280 x 800

     Optional :
     1366 x 768
     500:1 /
     1,000 nits
    VGA
  • 15 Inch Sunlight Readable Monitor
  • Widescreen , LED backlight
  • TAA Compliant                
  • OPTIONS :
  • Resolutions,Video Inputs,DC Power
  • Touch Screen , Wide Temp Range
  • Digital Signage & Many More ...
  • Please call

     

     

     

     

     

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.