| Products
 
 Industrial Monitor
 
 Mounting
 Open Frame
 Panel Mount / Vesa Mount /
 Wall Mount
 Chassis Mount
 Rack Mount
 
 Features
 High Brightness
 Touch Screen
 Marine Monitor
 Water Resistant / Waterproof
 Stainless Steel Enclosure /
       Frame
 
 
 
 
 
     Rackmount KVM Console
 Rackmount Monitor Drawer
 
 Rackmount Monitor
 
 Rackmount Keyboard
 
 Rackmount KVM Switch
 
 Rackmount Chassis /
 Server Case
 
 Server & Barebone
 
 JBOD & JBOF
 
 Rackmount Cabinet /
 Server Rack
 
 Rack PDU
 
 23" Rack & Accessories
 
 Mobile Rack Case
 
 Wall Mount Rack
 
 Wall Mount Cabinet
 
 Wall Mount Computer
 
 Embedded Computer
 
 Panel PC
 
 Power Supply
 
 Accessories
 
 OEM Project
 
 
 
     Return
         Policy | OPEN 
    FRAME LCD MONITOR
 
 LCD PANEL SIZE :    -  12"
 
 
 
 
      
        | Aspect Ratio    4 : 3
 |  
        | Part Number 
 | LCD Size | Resolution | Contrast Ratio / Brightness
 | Video Input | Features 
        & Options | Price |  
        | ID-12P-LED 
 | 12.1" | 800 x 
          600 | 450:1 / 700 
          nits
 | VGA | 12 Inch Industrial Grade TFT LCD
          
            LED backlight
             TAA Compliant OPTIONS :
            S-Video + BNC ( or RCA ) & Audio 
             Touch Screen 
            48V, 24V or 12V DC Input power
 
 | View Price |  
        | High Brightness ID-04-H12P
 
 
 
 | 12.1" | 800 x 600 | 600:1 / 1,000 
          nits
 | VGA | 12 Inch Sunlight Readable Monitor
          
            LED backlight
            TAA Compliant                
            OPTIONS :
            Video Inputs , DC Input Power
             Touch Screen , Wide Temp Range
            Digital Signage & Many More ... 
 | Contact us |  
        | Aspect Ratio  -  16: 10  / 16 : 9                                                         
          Back to top 
            >>
 |  
          | High Brightness ID-04-H12Pw
 
 
 
 | 12" | 1280 x 800 | 350:1 / 1,000 
          nits
 | VGA | 12 Inch Sunlight Readable Monitor 
            
              Widescreen , LED backlight
              TAA Compliant                
              OPTIONS :
              Resolutions,Video Inputs,DC Power
               Touch Screen , Wide Temp Range 
              Digital Signage & Many More ... 
 | Contact us |                              
 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com 
  
     
    Home   
    |  
 Buy Online  
 | 
     About
    Us  |    Contact Us   
    |    Site Map   Product images may be
    generic and may not reflect actual item purchased. Synergy Global 
    Technology Inc
    is not responsible for any typo graphical errors. Specifications & prices subject to
    change without notice.  Legal.
     |  |