Products

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



IntelliTouch® Surface Acoustic Wave Touch Solutions


Surface Acoustic Wave (SAW) touchscreen technology delivers superior image clarity, resolution, light transmission, and reliability because it utilizes clear glass that continues to work even if scratched. There are no coatings, plastic films or moving parts to wear out or be damaged. The active area of the touchscreen is resistant to chemicals such as acetone, toluene, methyl ethyl ketone, isopropyl alcohol, methyl alcohol, ethyl acetate, ammonia-based glass cleaners, gasoline, kerosene, and vinegar.
Micro-bezel or zero-bezel designs are offered along with fully tempered, heat or chemically strengthened glass for ruggedized applications. IntelliTouch technology has met all the Additional Qualification (AQ) testing requirements established by Microsoft for Windows 7 multi-touch touch gesture recognition.
IntelliTouch SAW is a cost-effective alternative to projected capacitive (PCAP) touch technology that offers better optical clarity and the same zero-bezel style with significantly smaller border width. Three axes of touch information are used to precisely discern two simultaneous touch locations anywhere on the screen. IntelliTouch solutions offer a simple bill of material, a less complex manufacturing and touchscreen integration process, and less capital investment than PCAP technologies.
Customization capabilities include logos, clear icons, border buttons, and other enhancements can be added during the design cycle. IntelliTouch can scale across a wide range of screen sizes, without performance degradation. The stable, drift-free operation of SAW touchscreen technology provides an accurate touch response measured on three axes using a finger, gloved hand, or passive stylus. IntelliTouch touchscreens has been tested up to more than 50 million touches in one location without failure, using a stylus simulating a finger. The graphics quality and colors of HD resolution software applications are preserved based on the optical clarity of SAW clear glass touch technology.
Overview
Benefits
  • Completely flat touchscreen offers sleek, refined appearance
  • No bezel required for easy integration into touchmonitors, touch computers or other devices
  • Fast accurate, and stable touch performance
  • Tested to more than 50 million touches in one location without failure
Applications
  • Desktop touchmonitors and all-in-one touchcomputers.
  • Public environments such as hotel lobbies, office buildings, auto dealerships, bank branches, gaming casinos, healthcare waiting rooms, retail stores and train stations
  • Point-of-information kiosks
  • Vending and ticket sales
  • Gaming, lottery, and amusement
  • Interactive Digital Signage
  • Banking and financial transactions
  • Industrial control rooms
Specification
Construction

Glass panel with transducers attached to the front surface of the glass.

Cable typically exits from the right side, terminating in a 2 x 6, 0.025 in (0.635 mm) square post receptacle.

Positional Accuracy

Standard deviation of error is not greater than 2.5 mm from target straight line and can be significantly less.

Touchpoint Density

More than 100,000 touchpoints/in² (15,500 touchpoints/cm²) for a 15-inch touchscreen when used with the 27xx series controller.

Touch Activation Force

Typically less than 3 ounces (85 grams).

Expected Life Performance

No known wear-out mechanism, as there are no layers, coatings, or moving parts. IntelliTouch technology has been operationally tested to more than 50 million touches in one location without failure, using a stylus similar to a finger.

Sealing

Unit can be sealed to protect against splashed liquids, dirt, and dust.

Surface Durability

Surface durability is that of glass, Mohs' hardness rating of 6.5.


  • Operating temperature: -20°C to 50°C
  • Storage temperature: -40°C to 71°C
  • Operating relative humidity: 90% RH at 40°C, noncondensing
  • Operating altitude: 10,000 feet
  • Storage/transport altitude: 50,000 feet
  • Chemical resistance: The active area of the touchscreen is resistant to all chemicals that do not affect glass, such as:
    • Acetone
    • Toluene
    • Methyl ethyl ketone
    • Isopropyl alcohol
    • Methyl alcohol
    • Ethyl acetate
    • Ammonia-based glass cleaners
    • Gasoline
    • Kerosene
    • Vinegar

  • Meets Level 4 (15 kV air/8 kV contact discharges).
  • per EN 61 000-4-2, 1995

Light Transmission
  • up to 92%
  • per ASTM D1003
Visual Resolution

All measurements made using USAF 1951 Resolution Chart, under 30X magnification, with test unit located approximately 1.5 in (38 mm) from surface of resolution chart. Clear surface: Excellent, with no noticeable degradation. Antiglare surface: 6:1 minimum.

Gloss
  • Clear surface: N/A
  • Antiglare surface (curved or flat): 95 ± 15 gloss units or 65 ± 15 gloss units
  • per ASTM D2457 using a 60-degree gloss meter
  • Refer to touchscreen drawing for specifications.

This specification applies to all standard IntelliTouch touchscreens. Due to the subjective nature of cosmetic inspections, cosmetic inspection techniques are only applicable for incoming inspections of new touchscreen products. Cosmetic inspection techniques may not be applicable for product that has been excessively handled, integrated into final assemblies, has remained in the customer's inventory for more than 90 days, or has been exposed to uncontrolled environmental conditions resulting in condensation on the surface of the touchscreen. Surface defects that can be removed from the surface of an IntelliTouch touchscreen  with a common, nonabrasive cleaner  pass inspection.  Cosmetic defects on IntelliTouch touchscreens do not affect the operational specifications of the IntelliTouch touchscreen product

Identifying and classifying a cosmetic defect is inherently a subjective process.  Furthermore, no piece of glass is 100% free of cosmetic defects.  Even a pristine piece of glass to the naked eye will have surface irregularities upon magnification.  The surface quality criteria used to judge the acceptability of an IntelliTouch touchscreen is consistent with that of major LCD panel and display manufacturers.

Inspection Method

Inspection will be accomplished by looking through the touchscreen at the inspection light. The inspection light will consist of U.S. standard cool white fluorescent, F2, lamps which are mounted 3 to 4 inches behind an acrylic diffuser, producing light energy of approximately 375 Lamberts. The outer surface of the inspection light will be covered with equally spaced horizontal black stripes, approximately 2 inches wide, and covering roughly 50% of the light's outer surface. The touchscreen is held 20 cm from the face of the inspection light.  Position and move touchscreen per Figure 1 during the inspection period.  Inspection time typically does not exceed 15 seconds and never exceeds 30 seconds in duration.  Inspection will be performed using the un-aided eye, excluding prescription eyeglasses or contact lens. Measurement of defect size, but not identification of defects present, may be aided by magnification.



Figure 1:  Diagram of cosmetic inspection method used.  Touchscreen is held vertically against the light box and inspection occurs directly in front of the touchscreen.

Passable Criteria

The combination of lighting conditions, inspection viewing angle, background, etc. may reveal additional defects that are inherent with the material and coatings. Any defect that fades in the presence of light is acceptable and does not affect the functionality of the touchscreen

For specific questions on cosmetic specifications of IntelliTouch screens, please contact Elo Touchsystems for more information.  Additional information is available upon request.


UL Safety Certifications

IntelliTouch touchscreens are UL and cUL Recognized Components (File E162681) and TÜV Rheinland (File 09572143).

Fire Retardation

Meets the requirements of UL 94HB.

CE Compliance

Systems incorporating Elo touchscreens, controllers, and cables have been approved for CE marking. Where appropriate, Elo touchmonitors are marked CE compliant, and are typically CISPR22 Class B.

FCC Compliance

Systems incorporating Elo touchscreens, controllers, and cables have been approved to FCC Class A compliance. Elo touchmonitors typically are FCC Class B verified.

Agency Approval Certificates
  • Agency approval certificates for all Elo controllers and touchscreens
  • RoHS Certificate of Compliance (all SecureTouch touchscreens; all IntelliTouch touchscreens except for super flat profile)
  • RoHS Certificate of Compliance (IntelliTouch super flat profile touchscreens)


 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.