Products
Industrial Monitor
Mounting
Open Frame
Panel Mount / Vesa Mount /
Wall Mount
Chassis Mount
Rack Mount
Features
High Brightness
Touch Screen
Marine Monitor
Water Resistant / Waterproof
Stainless Steel Enclosure /
Frame
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
|
Industrial Monitor Model ID-42Aw-LED
42" High Resolution Widescreen LCD Panel with LED-backlight
|
LCD Specification |
|
LCD Type |
Industrial Grade LG TFT LCD Panel |
|
Backlight |
LED |
|
Display Size |
42" Widescreen diagonal |
|
Resolutions
|
1920 x 1080 |
|
Display Color |
16.7 M |
|
Brightness
|
360 cd/m2
|
|
Contrast
ratio
|
1400 : 1 ( Typical ) |
|
Active area (mm)
|
930 x 523 |
|
Viewing
angle |
178° x 178° |
|
LCD MTBF |
50,000
hrs |
|
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA |
|
Power Supply |
Input : Auto-sensing 100 to 240VAC, 50 / 60Hz |
| Consumption :Max. 200 Watt, Standby 20 Watt |
|
Mounting |
Wall-mount / VESA mount |
|
OPTIONS |
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
|
Optional DC Power |
48V / 24V DC Power
Details
Input Range: 10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit protection |
|
Other Option |
- Multi-Display Controller
Details
- TV
- MIL-type or lockable connector
|
|
Mechanical |
Dimension ( W x D x H ) |
1033.2 x 88.8 x 627.2 mm / 40.7 x 3.5 x 24.7 inch |
|
Product Weight |
ID-42Aw-LED : 31.7 kgs ( 69.7 lbs ) ID-42AwN-LED : 35.7kgs ( 78.5 lbs ) |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
5 ~ 90%, non
condensing |
|
Shock |
10G acceleration ( 11 ms duration ) |
|
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
|
Regulatory |
Safety : FCC & CE certified Environmental : RoHS2 & REACH compliant
& TAA Compliant , Assembled in USA |
|
Package Content |
|
Package Content |
42" High Resolution LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1, Wall-mount bracket set X 1 |
|

Construction

Dimension

Data Sheet
User Manual
|
|
Gallery
DISPLAY BENEFITS :
- 42" widescreen LCD supports Full HD 1080p resolution
- PIP & Picture by Picture viewing efficiency
- 6mm aluminum front bezel with protective glass & water proof sealed gasket (Optional)
- Green LED-backlit panel technology
- Rugged construction against external impact
- Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
|
 |
0PTIONS :
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- Projected Capacitive ( 10-point touch )
- Protective toughened glass
- 48V or 24VDC power
- MIL-type or lockable connector
- TV - Analog
|
Diagram for I/O Outlet

Ordering
Information
|
Part Number |
Description |
ID-42Aw-LED
|
Panel Mount 42" High Resolution Widescreen LCD Panel w/ LED-backlit Display,
with VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller |
|
Optional NEMA4 / IP65 |
-N
|
Add NEMA4 / IP65 Protective Glass |
|
Optional Video/Audio Inputs |
-SDI
|
Add 3G / HD / SD-SDI Broadcast grade input (VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI)
|
Download Spec Sheet |
-MC
|
Add Multi-Display Controller
|
Download Spec Sheet |
|
Optional Touch Screen |
-TPC
|
Add Projected Capacitive 10-point multi-touch + USB controller ** casing dimension will be changed if multi-touch is applied |
|
Optional Controller |
-TV
|
Add TV tuner (NTSC or PAL) with remote controller (VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + TV (analog)) |
|
Optional DC power |
-DC24
|
Add 24V DC Power |
-DC48
|
Add 48V DC Power |
-DC110
|
Add 110V DC Power |
-DC125
|
Add 125V DC Power |
|
Optional Connectors |
-MD
|
Add MIL-type DC Power lockable jack, male |
Download Spec Sheet |
-MA
|
Add MIL-type VGA lockable jack, male |
Download Spec Sheet |
-LD
|
Add Lockable DC Power jack, male |
Download Spec Sheet |
-LS
|
Add Lockable USB jack |
Download Spec Sheet |
Back to top
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |