Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


   Products

  Industrial Monitor

    4K UHD Monitor



 

   Rackmount LCD KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories





55" 4K Ultra Hi-Definition Monitor
Model 4K55


SiriusView 55" 4K Ultra Hi-Definition High Contrast LED Monitor
TAA Compliant

Display
Screen Size 55 Inch
Max. Resolution 3840 x 2160 @ 60Hz
Pixel Pitch 0.315 x 0.315mm
Brightness 450cd/m²
Contrast Ratio 4000 : 1
Aspect Ratio 16 : 9
Viewing Angle (H/V) 178° / 178°
Display Color 1.07 Billion
Response Time < 6.5ms (Gray to Gray)
Video System NTSC / PAL
Frequency (H/V) 60~75 KHz(H) / 55~75 KHz(V)
Interface
Display Port In (ver. 1.2) 1
HDMI In (ver. 1.4) 1
DVI-D In (Dual) 1
3G-SDI In / Out 1 / 1
Audio In 1 (for VGA & DVI)
Audio Out 1
VGA In 1
Transmitter
Remote Control Yes
Audio
Built-in Speakers Yes
Features
Multi Display Function PIP / PBP
Noise Reduction Yes
Image Rotation Yes (Landscape & Portrait)
Menu Rotation Yes (Landscape & Portrait)
Aspect Ratio Yes (Full, 4:3, 5:4, 1:1)
Dynamic Contrast Yes (ON / OFF)
Gamma Selection Yes (1.8, 2.0, 2.2, 2.4 and 2.6)
Color & Monochrome Selection Yes
Super Resolution Yes (ON / OFF)
Dimension
Outline Dimension 49.15" x 30.39" x 9.45" ( W x H x D )
Cabinet
Color Black
Material Electro-Galvanized Steel
Desk Top Stand Yes (Height Adjustable)
Power
Electrical Ratings AC100 ~ 240V(50/60Hz)
Circumstance
Operating Temperature 0 ~ 40° C / 32 ~ 104° F
Storage Temperature -20 ~ 60° C / -4 ~ 140° F
Mounts
VESA™ Mount Size 400 X 300mm
Wall SYWB-4663
(Optional. See product sheet for details)
Ceiling SYCMH-01
(Optional. See product sheet for details)
*Design and Specifications are subject to change without notice
  Front View of 4K55

  Dimension


  Download
                  Data Sheet
                  Drawing
Contact Us for Price

4K55 is a true manufacturer of LCD CCTV monitors. It is true Commercial Grade with FCC Class A Certification - Built to Run 24 x 7 x 365 continuously. The monitor is designed, engineered and manufactured with CCTV PCB boards and circuitry making these the LCD solution for your security surveillance.

The newly developed 4K UHD 55 Inch 4K55 is professional monitor featuring a full 4K 3840 x 2160 resolution. These monitors accept 4K signals at the multiple various video interface, Display port / 60p, HDMI / 30p, DVI-D / 30p also accept full SDI signal & VGA up to 1920 x 1080 / 60p for various application use.

FEATURES :
  • 55 Inch High Contrast 3840 x 2160 Resolution Panel with LED Backlight
  • Anti-Reflection Front Coating
  • Full 60fps Frame Rate (Display port)
  • Multi-Input Interface: Diplay Port, HDMI, DVI-D, SDI, VGA
  • Image Rotation: Landscape and Portrait
  • Menu Rotation: Landscape and Portrait
  • Aspect Ratio: Full / 4:3 / 5:4 / 1:1
  • Dynamic Contrast: ON / OFF
  • Gamma Selection: 1.8 / 2.0 / 2.2 / 2.4 and 2.6
  • Color and Monochrome Selection
  • Super Resolution: ON / OFF
  • Wide Viewing Angle
  • Industrial Grade Metal Cabinet
  • Desktop Stand

 Product Interface :
A. AC In : AC power input F. HDMI IN : Digital HDMI signal input
B. SDI Lamp : Light indicating of SDI in G. DP IN : Display Port signal input
C. VGA IN : VGA (PC RGB) signal input H. AUDIO IN / OUT : Audio signal input & output
D. SDI IN / OUT : SDI signal input & output I. USB IN : USB input for system update
E. DVI IN : Digital DVI signal input  


Gallery
     

Ordering Information     

  Part # Description
 4K55 55" 4K Ultra Hi-Definition Monitor






Home   |  Online Store   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    


Product images are for reference only. Prices and specifications are subject to change without notice. | Legal.