Products
   Rackmount Cabinet /
   Server Rack

   
  

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






45U Vertical Rail Kit
Model PT-SRL-45U-KH
TAA Compliant


MADE IN THE USA

45 RU 10-32 Cage Nut Rail Kit

Many installers enjoy the convenience of cage nut mounting rails. A cage nut mounting rail features punch outs for installing of cage nuts. These items can be changed out to accept multiple size rack screws without the need for additional hardware. This mounting style requires less hardware and less installation time.
  • Includes two 45U cage nut style rails
  • Installation hardware included
  • Made in the USA
  • BABA Act Compliant

Contact Us for Price

Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 78.78"
  • Color : Black Powder Coated Finish
  • Weight :13 lbs.
Package Content
  • Qty 2 - 45U cage nut style vertical rails

Gallery
  

 Ordering Information

Part Number Description

 PT-SRL-45U-KH

45U Server Cabinet Vertical Rail Kit, 0.912" (w) x 2" (d) x 78.78" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.