Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

  Embedded Computer



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








BOOK SIZE COMPUTER


       

           Book Size Computer :BSS101
        

 

 

 

               
                    Rear view w/ 1 LAN
            

Contact Us for Price

 
                             Features
BSS1001 is a space saving computer solution. It
can be used as Thin Client, Network Device, Set-
Top box, VPN, VOIP and POS systems. Main body
is made of aluminum for good heat solution. For
version with 533 Mhz CPU, special fan-less
designed is used.
                          Specification  
Front Panel -
(1) Power Switch     (2) HDD/ Network/ Power LED 
(3) 1 x USB  (4) Audio Speaker/ Microphone-in

Back Panel -

(1) PS/2 for Keyboard/Mouse  (2) 2 x USB 
(3) 2 x Serial (4) 1 x Parallel  (5) 1~3 x RJ-45 
(6) VGA Connector

Power Supply - External 60W power
Storage -
  (1) 1 x Compact Flash Socket,
(2)1 x DOC Disk on Chip, (3) 1 x 40 pin DOM,
(4)1 x 44 pin DOM, (5)1 x 2.5" HDD

Processor:

Supports VIA C3/EDEN 376 PIN EBGA type
Front Side Bus 100/133 MHz
VIA Eden series Processor 400/533/667 MHz.
Lowest Voltage:
Power consumption 400MHz:3W
Power consumption 533/667MHz: 5W
Integrated full-speed 192KB L1/L2 cache.
133MHz Front side bus.
Advanced multimedia instruction set for MMX
,3Dnow
System Chipset list:
1.MB chipset : VIA VT8601A and VT82C686B
2.VGA :VT8601A Integrated Trident graphics
3.Sound :Realtek ALC 201A AC97 SOUND
4.LAN :MAX 3*10/100Mbps LAN( Option Realtek
or Intel )
Memory :
Supports PC 133/100 SDRAM DIMM
One DIMM socket up to 512MB (32M x N)
Graphic:
Integrated graphics controller with VT8601A
Trident
VGA.
64-bit single cycle 2D/3D graphic engine
supports 2M to 8Mbyte of frame buffer
Extended screen resolutions up to 1600x1200
Sound :
AC97 2.1 compliant
DC 12V in :
On board power convert for DC 12V in to
system +3.3v/+12v/+5v

Dimension -
4.2 (H) x 22.0 (W) x 16.5 (D) cm
Weight - 2.2 lb (including mother board)
Gallery

     
    Front View                              Top View                              Side View                       Rear view w/ 1 LAN

 

                    

      Front View                             Side view                      Inner view                 Accessories


Ordering  Information 
Part Number  Description
BSS1001-1-533-sb  Book size computer with 1 LAN and 533 Mhz CPU, Silver Blue
BSS1001-1-800-sb  Book size computer with 1 LAN and 800 Mhz CPU, Silver Blue
BSS1001-3-533-sb  Book size computer with 3 LAN and 533 Mhz CPU, Silver Blue
BSS1001-3-800-sb  Book size computer with 3 LAN and 800 Mhz CPU, Silver Blue
 


Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email : sales@RackmountMart.com


 

  

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.