COMPUTER SPECIFICATIONS |
- 1.86 GHz Dual Core Intel N2800 Atom processor. |
- Intel NM10 Express chipset. |
- Intel Graphics Media Accelerator 3650 with: 1 VGA port and 1 HDMI port. |
- Total 6 USB 2.0 ports -
4 on the internal I/O panel ( 2 are high current for plugging in external DVD and/or Hard Drives )
and 2 on the back (rear) of the unit. |
- 2 + 2 channel Intel High Definition Audio with multi-streaming. |
- Intel 82574L 10 / 100 / 1000 Mb/ s Ethernet Controller. |
- 4 GB DDR3 1066 memory standard. |
- Internal PCI Express Mini Card connectors for SSD, etc. |
- 110 / 220 VAC 50 / 60 Hz to 5A 12 VDC power supply included. |
TYPICAL KEYBOARD SPECIFICATIONS |
Keys : |
87 keys with Windows key
|
Rollover : |
Alpha N-key rollover
|
Auto repeat : |
Yes |
Self Diagnostics : |
At power on and system reset |
Reliability : |
> 5M switch life cycles |
GENERAL SPECIFICATIONS |
Dimensions : |
19.0" ( W ) x 1.75" ( H ) x 16.00" ( D ) ( 18.75 D w/ Cable Management ) |
Slides : |
14" ( 16" extension ) Adjustable for 14" to 24" mounting depth. |
Temperature : |
Operating : 0°C to 50°C Storage: -20°C to 60°C |
Humidity : |
Operating : 10 to 85% RH Non Condensing ( max ) |