Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
 Part #  LCDK5001
   (MADE IN USA)


                                       Xymphony 1U Rackmount Keyboard with Computer and optional SSD

LCDK5001-sm032 ( shown with optional mouse )
Download Product Sheet



Computer Modules are also available for the following keyboards


Part number of this touchpad keyboard
with computer module is LCDK5001-n

Part number of this trackball keyboard
with computer module is LCDK5001-b

Part number of this Cherry touchpad keyboard
with computer module is LCDK5001-c
  COMPUTER SPECIFICATIONS
   - 1.86 GHz Dual Core Intel N2800 Atom processor.
   - Intel NM10 Express chipset.
   - Intel Graphics Media Accelerator 3650 with: 1 VGA port and 1 HDMI port.
   - Total 6 USB 2.0 ports -
     4 on the internal I/O panel ( 2 are high current for plugging in external DVD and/or Hard Drives )
     and 2 on the back (rear) of the unit.
   - 2 + 2 channel Intel High Definition Audio with multi-streaming.
   - Intel 82574L 10 / 100 / 1000 Mb/ s Ethernet Controller.
   - 4 GB DDR3 1066 memory standard.
   - Internal PCI Express Mini Card connectors for SSD, etc.
   - 110 / 220 VAC 50 / 60 Hz to 5A 12 VDC power supply included.
  TYPICAL KEYBOARD SPECIFICATIONS
  Keys : 88 to 101 keys with Windows key
  Rollover : Alpha N-key rollover
  Auto repeat : Yes
  Self Diagnostics : At power on and system reset
  Reliability : > 5M switch life cycles
  GENERAL SPECIFICATIONS
  Dimensions :  19.0" ( W ) x 1.75" ( H ) x 20.00" ( D ) ( 22.75 D w/ Cable Management ) 
  Slides :  18" ( 20" extension ) Adjustable for 20.5" to 31.5" mounting depth.
  Temperature :  Operating : 0°C to 50°C    Storage: -20°C to 60°C 
  Humidity :  Operating : 10 to 85% RH Non Condensing ( max )

More Photos, click on the following for enlarged view:

         


Back to top

 Customer who ordered this product may also order these :
- Rack LCD Monitors - Equipment Rack / Server Rack
- Rack  KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- 4 Post Open Rack - Power Strips
- Wall Rack Mount - Rack Cooling Fan

ORDERING INFORMATION :    
Part Number  Description
LCDK5001-s000
Price : $623
1U Rackmount  Keyboard Drawer with Real Mouse storage and 4Gb Memory, no SSD included.
LCDK5001-n000
Price : $643
1U Rackmount  Keyboard Drawer with Touchpad and 4Gb Memory, no SSD included.
LCDK5001-c000
Price : $783
1U Rackmount  Cherry Keyboard Drawer with Touchpad and 4Gb Memory, no SSD included.
LCDK5001-b000
Price : $867
1U Rackmount  Keyboard Drawer with Trackball and 4Gb Memory, no SSD included.
- 32G SSD
Price : $50
Add 32G SSD
- 64G SSD
Price : $130
Add 64G SSD
- 120G SSD
Price : $338
Add 120G SSD
-R
Price : $25
Add retainers to front panel
-L
Price : $25
Add locks to front panel
-C
Price : $25
Add retainer and lock to front panel
-m
Price : $20
Add mouse

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.