Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



 

  DC Input Power  

  Model 12V 24V 48V 110V ~ 125V 250 V  
 
 
  Input rating            
  Input voltage 12-Volt 24-Volt 48-Volt 110-Volt 300-Volt  
  Input range 9 ~ 18V 18 ~ 36V 36 ~ 75V 66 ~ 160V 180 ~ 425V  
  Input current          
  - No load 50 mA 50 mA 50 mA 35 mA 10 mA  
  - Full load 4950 mA 2450 mA 1220 mA 749 mA 600 mA  
  Output rating          
  Output voltage 12-Volt 12-Volt 12-Volt 12-Volt 12-Volt  
  Output current 4.16A 4.16A 4.16A 6.25A 12.5A  
  Efficiency 84% 85% 85% 91% 86%  

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners.  Legal.