Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






20U Wall Mount Swing Out Enclosure
Part# WB4012


 *Click to enlarge

 

 Overview
This new Wall Mount Swing Out Enclosure combines structural integrity, cooling, and cable management. It allow the user the ability to add a wide variety of shelving accessories and products with ease. This Wall Mount Swing Out Enclosure is ideal for a variety of rack mounted servers and storage products, in addition to, audio/video equipment.
 Dimension
Height = 20U ( 35" ) 
Depth  =
30"
Width  = 19"
Post-to-Post Depth = Adjustable up to 23
Overrall dimensions = 23.5" (W) x 30.5" (D) x 38.5" (H)
 Specifications

Enclosure:

  • The viewing door is easy to remove. 
  • Front and side door locks.
  • Dust protective plexiglass.
  • Top and vented side panels. 
  • Wall mounting frame that hinges in the back. Releases for swing out.
  • Cooling fan and power supply built in.
  • Easy accessory installation. 
  • Ships fully assembled.
  • Weight Capacity: 130lb.
  • Comes with 20 sets of washers, screws, cage nuts.
  • Weight : 96LB.
  • Finish & Color:

    Enclosure body and front door is finished with phosphatized treatment and electrostatic powder paint Epoxy / Polyester coat, Black.

    Download Specs

           Price : $638.31                 

      For more pictures , click on the following for enlarged view:

         
    Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.