22RU Vertical Rail Kit
Model PT-SRL-22U-KH
TAA Compliant
MADE IN THE USA

|
- Fully Adjustable
- 1 set of cage nut style mounting rails
- Installation hardware included
- Black powdered coated steel
- Made in the USA

|
|
Features |
Universal Mounting |
|
Cage nut style rails provide installers the flexibilty to use their choice of the variety of hardware on the market today |
Adjustable Depth |
|
BENEFIT |
|
Specifications |
- Width : 0.912"
- Depth : 2"
- Height : 38.5"
- Color : Black Powder Coated Finish
- Weight : 5.90 lbs.
|
Package Content |
- Qty 2 - 22U Vertical Rails
- Qty 1 - Assembly Parts Pack
|
|
Gallery
Ordering Information
Part Number |
Description |
PT-SRL-22U-KH |
22U Vertical Rail Kit, 0.912" (w) x 2" (d) x 38.5" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|