Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




2U / 3U / 4U V-Rack
Model  WR1207-2U / WR1207-3U / WR1207-4U

TAA Compliant


                                                                                     MADE IN THE USA

The V-Racks allow you to vertically or horizontally mount servers or other rack-mountable devices regardless of depth. Designed to mount on a wall or under a desk, the V-Rack provides users more versatility on where they can place their products while saving them space.

  • Low profile design
  • No depth restrictions
  • Cage Nut style rails
  • 150 lb. weight capacity
  • Made in the USA


 

Features
Available in 2U, 3U and 4U. All V-Racks are proudly Made in the USA.
Specifications
  • Width : 19.25"
  • Depth : 3.89" (2U) / 5.64" (3U) / 7.39" (4U)
  • Height : 6"
  • Color : Black Powder Coated Finish
  • Weight : 3.9 lbs. (2U) / 4.05 lbs. (3U) / 4.65 lbs. (4U)

Gallery
           
     

 Ordering Information

Part Number Description
 WR1207-2U   2U V-Rack, 19.25" (w) x 3.89" (d) x 6" (h)
 WR1207-3U
3U V-Rack, 19.25" (w) x 5.64" (d) x 6" (h)
 WR1207-4U   4U V-Rack, 19.25" (w) x 7.39" (d) x 6" (h)

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.