16U V-Line Wall Mount Rack
Model WR1205
TAA Compliant
MADE IN THE USA
![](../prodspics/1915-3-300-16-16u-vall-mount-rack-logo-m.jpg)
|
The V-Line Open Frame Fixed wall mount racks are the perfect low cost solution that IT Installers and AV Technicians use every day. The knockdown 16U Fixed Wall Racks are incredibly easy to assemble and install.
- 12" maximum mounting depth
- Universal cage nut style rails
- Bolt-together design
- Includes 24 Rack Screws and Cage Nuts
- Self-squaring design
- Made in the USA
![](../images/price.gif)
|
|
Features |
Providing a 300 pound capacity for equipment, the bolt together assembly has a self-squaring design to make assembly easy. When a simple open frame wall mount rack is needed, the V-Line Open Frame Fixed wall mount rack is a great option. V-Line 16U Fixed wall mount Racks are proudly Made in the USA.
|
Specifications |
- Width : 21.5"
- Depth : 12"
- Height : 31.13"
- Color : Black Powder Coated Finish
- Weight : 11.05 lbs.
|
Package Content |
- Qty 2 - V-Line Wall Rack H-Brace
- Qty 4 - V-Line Wall Rack Brackets
- Qty 2 - V-Line 16U Rack Rails
- Qty 1 - Assembly Parts Pack
- Qty 24 - 10-32 Rack Screws
- Qty 24 - 10-32 Cage Nuts
|
|
Ordering Information
Part Number |
Description |
WR1205
|
16U V-Line Wall Mount Rack - 12" Depth |
WR1205-18
|
16U V-Line Wall Mount Rack - 18" Depth
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|