Products
Embedded Computer
      
-Book Size Computer
      -Micro Box Chassis
      -Mini Rackmount Server
      -Thin Client
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


 

 


                               Mini Rackmount Server :  Part # RM1101


  

 

 

    **Click on photos above for enlarged views

 
                          19" 1U Extra Short Rackmount Mini Server
Color: Black
Processor:
 
-Supports VIA C3/ Eden 376 pin EBGA type
-Front Side Bus 100/133 MHz
-VIA Eden series processor 533 / 800 / 1G MHz (For 533 MHz CPU Only : Special heat sink design, NO FAN REQUIRED and therefore no worry about fan failure that will cause system breakdown anymore )
Power Consumption: - 5W
-Integrated full-speed 192KB L1/L2 cache
Drive Bays: 1 x 3.5 HDD  + 1 x  2.5 HDD ( optional )
System Chipset: -Motherboard chipset : VIA VT8601A and VT82C686B
-VGA chipset: VT8601A integrated Trident graphics
-Sound chipset: Realtek ALC 201A AC97 Sound
-LAN chipset: 3 x 10/100Mbps
Realtek LAN
Memory: Support PC133/100 SDRAM DIMM. One DIMM socket up to 512MB (32M x N)
Graphics: -Integrated graphics controller with VT8601A Trident VGA
-64-bit single cycle 2D/3D graphic engine
-Supports 2M to 8Mbyte of frame buffer
-Extended screen resolutions up to 1600x1200
Sound: AC97 2.1 compliant
Power: 110V~220V AC IN or DC 12V Input
Indicators: 1x power LED, 1x HDD LED, 1x LAN LED
I/O: PS/2 for keyboard and mouse, 2x USB, 2x COM ports, 1x Parallel, 3x LAN ports
Internal Connector: -One 40pin IDE for DOM
-One 44pin IDE for DOM or 2.5 slim HDD
-One Disk-On-Chip socket
-One 50pin Compact Flash Disk socket
Dimensions: 44.5 (H) x 440 (W) x 178 (D) mm
Operating System : Supports Linux, Windows 9X / 2000 / XP
                        

 More photos - (click on the photos for enlarged views)

                  
                 

                                                                                             M/B


Ordering information 
Part Number  Description
RM1101-533  1U Extra Short  Rackmount Mini Server System ,  One M/B, VIA EDEN 533MHz CPU, 3 x 10/100 Realtek LAN
RM1101-800  1U Extra Short  Rackmount Mini Server System ,  One M/B, VIA EDEN 800MHz CPU, 3 x 10/100 Realtek LAN
RM1101-1000  1U Extra Short  Rackmount Mini Server System ,  One M/B, VIA EDEN 1G MHz CPU, 3 x 10/100 Realtek LAN

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.