Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





STEEL FRAME RACK / 4 POST RACK
Model AR2015


 

 

 

 

 AR2015
 15U Welded 4 Post Steel Relay Rack / Open Frame Server Rack
 
 Material
Sheet steel : For high load capacity
 Accessories
  • Two pair of post frame
     
  • Heavy duty plinth, allows you to bolt on ground
     
  • Two pair of angle support for post and plinth
     
  • 50 pcs M6 bolt screws W/washer
     
  • 50 pcs M5 self-tapping screws
     
  • 50 pcs M6 square nuts
     
  • Depth connection brackets
  •  Feature
  • Max. depth 29" (base), 22.5" (post to post), 16.5" (for rail)
     
  • Design by heavy duty metal, allows you to install your
     
  • system server, not just for cabling
     
  • Allows you to install a sliding rail, not just stack them
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     
  • Shipping within 2 days
  •                  



     Specification :
  • Overall Width: base to base = 22 1/8" , post to post = 20 1/8"
  • Depth (base): 29 3/8" , post to post = 22.75"
  • Height: 15U = 30.75"
  • Hole to hole width: 19" , Maximum equipment' width: 17 11/16"
  • Useable height: 15U = 26.25" 
  • Maximum length of sliding rail's brackets: 16.5"
  • Maximum loading weights: 1700 lbs in static, 1500 lbs in motion
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard


















  • Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.