Products
   Rackmount Cabinet /
   Server Rack


     Aluminum Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet

     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



24U 4 Post Double Aluminum Adjustable 24" to 36" BLK
Model AR1303


                                                                                     MADE IN THE USA

This four post rack can be mounted with all standard shelves and panels, and make it simple to route, manage, and organize your equipment.
 Product Description
The adjustable mounting rails make this four post rack compatible with most 19" mountable products.
  • Supports 12-24 mounting screw kits (not included)
  • Heavy duty base with holes to bolt down
  • Open frame design
  • Made in USA

Gallery

           
     


Specification

Mechanical Dimensions Miscellaneous
Material Finish Hole
Pattern
Adjustable
Depth
Width Height Shipping  
6061-T3
Aluminum
Black
Powder Coating
EIA
12-24
24" - 36" 19" 4 Feet Single
Box
 



Ordering Information

Part Number  Description
AR1303
 24U 4 Post Double Aluminum Adjustable 24" to 36" BLK

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.