Products
   Rackmount Cabinet /
   Server Rack


     23" Rack & Accessories

     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack


    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


3U Universal Rack Shelf
23" Mounting
Made in Canada, TAA Compliant


RASV230515BK1



RASU230520BK1

Features

  • Constructed of 14 gauge steel.
  • Universal design mounts to any standard EIA compliant rack or cabinet.
  • Allows easy rack mounting of equipment or items that do not have rack mounting capabilities.
  • Mounts to rack rails either as an internal shelf or external shelf/work area.
  • Available in either vented or solid versions.
  • Rugged textured black powder paint finish.
  • TAA Compliant
  • RoHS and REACH compliant
  • Manufactured in North America

 






 Ordering Information

Model Number Description
RASV230515BK1
Price: Please call
3U Universal Rack Shelf. Vented Plate.
Mounting Dims: 5.25" (H) x 23" (W) x 15"
Stiffener Lip folded up (Back only ). Suggested Load Capacity: 200 lbs
RASU230515BK1
Price: Please call
3U Universal Rack Shelf. Solid Plate.
Mounting Dims: 5.25" (H) x 23" (W) x 15"
Stiffener Lip folded up (Back only ). Suggested Load Capacity: 200 lbs
RASV230520BK1
Price: Please call
3U Universal Rack Shelf. Vented Plate.
Mounting Dims: 5.25" (H) x 23" (W) x 20"
Stiffener Lip folded up (Back only ). Suggested Load Capacity: 200 lbs
RASU230520BK1
Price: Please call
3U Universal Rack Shelf. Solid Plate.
Mounting Dims: 5.25" (H) x 23" (W) x 20"
Stiffener Lip folded up (Back only ). Suggested Load Capacity: 200 lbs
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.