Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
     Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


                    

DC Power Supply
Model PS5006


                   


  Introduction
The PS5006 industrial DC series PS2 switching power supply delivers precision power for all your application needs. Standard features include triple circuit protection, and nickel plated enclosure. Performance PC needs a powerful power supply. With iStar, you always have a good start!


  Features
- Nickel Plated Enclosure
- High Efficiency and Reliability
- 16ms Hold Up Time
- Active PFC
- Over Power Protection
- Over Voltage Protection
- Short Circuits Protection

 Specifications
 RoHS Compliance Version   Yes
 Output Power   400W
 Main Connector   20 Pin
 12v Connector   4-Pin
 Dimensions (W x H x D)   150 x 86 x 140 mm

Output

+3.3V

+5V

+12V

-12V

-5V

5Vsb

Max Load

20A

42A

14A

3A

1A

1A

Min Load

0.1A

2.5A

0.5A

-

-

-

Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Ripple(mV)

50

50

100

150

150

100

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.

 
Copyright © 2002- 2025 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. *Prices subject to change without notice.