Products
Power Supply
DC Power Supply
-PS5002
-PS5003
-PS5004
-PS5005
-PS5006
ATX Switching Power
Supply
1U /2U /3U Switching
Power Supply
Redundant
Power Supply
80 Plus Certified Power Supply
New
Accessories
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
Panel PC
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
DC Power Supply : PART # PS5003
|
|
Introduction
Introduce the industrial graded PS5003 1U series DC power supply. It is designed for telecommunication, automation and IPC systems. Feature such as forced-air fan cooling system, triple circuit protections and 48VDC inputs option. The PS5003 is the most compact and versatile industrial DC power supply.
|
|
|
Features
- High Efficiency and Reliability
- 16ms Hold Up Time
- Active PFC
- Over Power Protection
- Over Voltage Protection
- Short Circuits Protection
|
Specifications |
RoHS Compliance Version |
Yes |
Output Power |
300W |
Main Connector |
20 Pin |
Dimensions (W x H x D) |
100 x 40.6 x 205.2 mm |
Output
|
+3.3V
|
+5V
|
+12V
|
-12V
|
-5V
|
5Vsb
|
Max Load |
22A
|
30A
|
11A
|
1A
|
1A
|
1.5A |
Min Load
|
0.3A |
2.5A |
0.5A
|
- |
-
|
- |
Regulation |
±
5%
|
±
5%
|
±
5%
|
±
10%
|
±
10%
|
±
5%
|
Ripple(mV) |
50 |
50 |
100 |
150
|
150
|
100 |
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal. |
|