Products
    Power Supply
    80 Plus Certified Power        Supply       New
                1U
              -PS2016
              -PS2017
                2U
              -PS2018
              -PS2019
              -PS2020       
    1U / 2U / 3U Switching
       Power Supply

    ATX Switching Power
      Supply
              
    Redundant Power
       Supply

    DC Power Supply  
    Accessories
  
 

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                   
80 Plus Certified High Efficiency Power Supply : Part # PS2016

                                           80 Plus Certified High Efficiency 1U 520W Power Supply

                                        
          
            
                           
  Introduction
 
  • Design to fit perfectly into 1U Rackmount chassis

  • Triple circuit protections and Active PFC. It is the most     compact and versatile 1U Power Supply.

  •   Specifications

  • AC Input Voltage Range: 100VAC ~ 240VAC, +/-10%,    47 to 63 Hz.
  • Input Current:8.0 A ( RMS ) FOR 115VAC /4.0A(RMS)    For 230VAC.
  • Input Power Factor: The minimum power factor at full    load shall be 0.98/115V 60 Hz and 0.95/230V 50 Hz.
  • Inrush Current: 35A MAX. For 115 VAC / 55A MAX. For    230 VAC
  • DC Output: 520W maximum

  •   

      Features

    • COOLING: ONE 40mm DC FANS.
    • TEMPERATURE RANGE: Operation 0℃~45℃
    • HOLD UP TIME: 16ms at maximum load & normal input voltage
    • EFFICIENCY: TYPICAL >80% AT 115VAC, FULL LOAD.
    • POWER GOOD SIGNAL: PW-OK is power good signal and should be asserted high by the Power Supply to indicate that +5VDC and +3.3VDC output are above the under voltage thresholds of the Power SupplyTTL. compatible signal out with 100ms to 500ms.
    • OVER POWER PROTECTION: The Power Supply shall shut down when output power exceeds 110﹪to 160﹪ of full load and require a power on cycle be performed by the operate
    • OVER VOLTAGE PROTECTION: Standard on +5.0V, set at 6.5VDC ± 0.75VDC
    • SHORT CIRCUIT PROTECTION: A short circuit placed between the DC return and the output shall cause no damage and the Power Supply shall shutdown.
    • EMI: FCC CLASS A, CISPR22 CLASS A.
    • AGENCY APPROVALS: TO MEET UL, CUL, TUV.
    • MTBF OF Power Supply ELECTRONNIS: 100,000 hours at 25℃ 75% loading.

      Connectors
                                           

    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.