Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
    Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return


1U / 2U /3U SWITCHING POWER SUPPLY
PS2003

ATX Switching Power Supply for 1U IPC with 400W Output (EPS 12V)


            

 

    

                                                                         

  SPECIFICATION 

Input:
AC input Voltage: 90 to 132 or 180 to 264 Auto selectable 50 to 60 Hz.


Output: output 1, output 2, output 3, output 4, output 5
Voltage: +5V DC +12V DC -5V DC -12V DC +3.3V DC
Maximum load: 35A 18A 0.5A 0.8A 20A
Minimum load: 3A 2A 0.1A 0.1A 0.3A
Ripple: 50mv 120mv 50mv 120mv 50mv
Ripple/noise: 100mv 150mv 100mv 240mv 50mv
Line regulation: +/-1%
Load regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Cross regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Remote On/Off Control:

When PS-ON is pulled to TTL Low, the DC output is to be enabled.

When PS-OFF is pulled to TTL high, the DC output is to be disabled.

Overall performance:
DC Output: 400W maximum

Efficiency: minimum 68% at full load
Hold-up time: 16ms at maximum load & normal input voltage.

Description:
Short-circuit protection: A short circuit placed between the DC Return and the output shall cause No damage and the power supply shall shutdown.
Overpower protection: The power supply shall shut down when output power exceeds 130% to 160% of full load and require a power on cycle be performed by the operate
MTBF: 100K hours at 25 degrees Celsius.

Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5% to 90%, non-condensing


Primary Competitive Advantages:
Product Features
Quality Approvals
Prompt Delivery

Safety/Quality Approval Details:
UL 1950 QQGQ2, UL 1950 QQGQ8, TUV Rheinland ( EN60950, IEC950 mod )

FCC part 15, Subpart B, Class B

EN55022 CISPR22 Class B, CE Make

EN61000-3-3;1995

EN61000-4-2, -3, -4, -5, -6, -8, -11

 

DIMENSION

L 200 x W 100 x H 40.5 mm



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                   

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.