Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

                    

ATX SWITCHING POWER SUPPLY
Model PS1005

ATX Power Supply with Total Output Power: 550W Continuous Maximum ( EPS 12V )


 

 SPECIFICATION                                                    

Input:
AC input: 100 to 132 or 198 to 264VAC, user selectable 50 to 60Hz
Maximum inrush current: 50A for 110VAC cold start; 25A for 220VAC cold start

Output:
Voltage: +5 / +12 / -5 / -12 / 3.3VDC
Maximum load: 40 / 15 / 0.5 / 0.8 / 14A
Minimum load: 10 / 5 / 0.1 / 0.1 / 0.3A
-(output 1 + output: 200W)
Ripple: 80 / 120 / 80 / 120 / 50mV
Ripple/noise: 100 / 150 / 120 / 240 / 50mV
Line regulation: +/-1% / +/-1% / +/-1% / +/-1% / +/-1%
Load regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on / off control: +5V SB DC output 750mA (peak 1.2A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled
Total output power: 550W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL. compatible signal out with 100ms to 500ms
Short circuit protection: all output equipped with short circuit protection
Overpower protection: peak power is protected between 130% and 160% of continuous rated power
Dimensions: 140 x 150 x 86mm (W x L x H)

Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degree Celsius
Humidity: 5 to 90%, non-condensing
Reliability:
Mean time between failures: 50K hours at 25 degrees Celsius.

Safety/Quality Approval Details:
UL CUL TUV CB NEMKO SEMKO DEMKO FIMKO
EN-55022 CISPER22 ClassB, CE Make, EN-61000-3-2 Harmonics, EN-61000-3-3, FCC part15 ClassB
ISO9001

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.