Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


                    

ATX SWITCHING POWER SUPPLY
Model PS1003
 

ATX Power Supply with Total Output Power:  350W Continuous Maximum


  SPECIFICATION                                                   

Input:
AC input: 96 to 132VAC or 198 to 264VAC, user(or Auto) selectable 50 to 60Hz
Maximum inrush current: 40A for 110VAC cold start; 20A for 220VAC cold start

Output: Output 1 / Output 2 / Output 3 / Output 4 / Output 5
Voltage: +5, / +12 / -5 / -12 / 3.3VDC
Maximum load: 25 / 10 / 0.5 / 0.8 / 14A
Minimum load: 6 / 3 / 0.1 / 0.1 / 0.3A
(output 1 + output 5: 125W)
Ripple: 50 / 120 / 50 / 120 / 40mV
Ripple/noise: 100 / 150 / 100 / 240 / 40mV
Line regulation: +/-1%
Load regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on/off control: +5V SB DC output 750mA (peak 1.5A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled

Overall performance:
Total output power: 350W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL compatible signal out with 100ms to 500ms

Features:
Short circuit protection: all output equipped with short circuit protection
Overpower protection: peak power is protected between 130% to 160% of continuous rated power

Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5 to 90%, non-condensing
Reliability:
Mean time between failures: 50K hours at 25 degrees Celsius.


Safety/Quality Approval Details:
UL CUL TUV CB NEMKO DEMKO SEMKO FIMKO
EN-55022 CISPER22 ClaseB, CE Make. EN-61000-3-2 Harmanics,EN-61000-3-3, FCC Part 15, ClassB
ISO9001

                                                             


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                              

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.