Products
     Panel PC  New
     8.4"
     15"
        - PNC15-01
        - PNC15-02 New
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


                                               
Panel PC : 15.1" LCD Panel PC
                                                               Part # PNC15-01

                             Integrated With LCD Panel And Embedded SBC Board with Touch Screen
     
           
 **Click on pictures to enlarge 
 

  Special Feature
 
  • Panel PC provides Water Proof / Touch Screen ( Optional ) / Fanless Function
  • It can be easy mounted with Wall / Information Mech. / Ticket Mech. ...ect
  • Open-frame mechanical design for customerized request
  • Support VESA75 / VESA100 Mounting Spec.
  • Panel frame Water Proof : IPX3 Level
  • Touch Panel: Resistance Type . 8 Wires for 15.1" Panel PC

  •   Feature
     
  • Fanless design for quiet operations
  • Built-in resistive touchscreen
  • On-board VIA C7 CPU
  • VESA 75 / 100 mounting
  • Water Proof (IP65) front panel frame
  • RoHS compliance


  • Price : $1580     
    Spercifications
       System
      CPU Soldered-down VIA C7 1.0 GHz
      Font Side Bus 533 / 400 MHz
      Chipset VIA CN700 + VIA VT8237R Plus
      BIOS 4 Mb Flash EEPROM
      System Memory 1 x 240-pin DDR2 SDRAM DIMM Socket (Max upto 1 GB)
       Display
      LCD 15" TFT. 1024 x 768, 400:1, 250nit, 262,144 colors
      Touchscreen AMT, Resistive Type, 8-Wires
       Storage
      IDE 1 x40-pin, 1 x 44-pin, supports UDMA 133/100/66
      SATA One channel connector, up to 150MB/s
      CompactFlash 1 x CF II slot, bootable
       Ethernet
      Controller Realtek RTL8100C
      Interface 10BASE-T / 100BASE-TX
       Video
      Controller Integrated VIA UniChrome Pro graphics engine
      Display Memory Up to 64MB Shared with system memory
       Audio
      Countroller Integrated in VIA VT8237R Plus Southbridge
      Codec VIA VT1612A AC'97 2.2 Codec
       Expansion
      mini-PCI 1 x mini-PCI Slot
        Option Optional Slim CD/DVD ROM Drive Bay
         Optional Fanless Function
      Operating Systems Supports Linux, Windows 9x/ME/2000/XP/2003
      Mechanical & Environmental
      Construction Aluminum chassis w/ plastic molding
      Color Black
      Power Supply 60W 12V AC/DC Power Adaptor
      Operating Temperature 0 ~ 50C (32 ~ 140F)
      Storage Temperature -20 ~ 70C
      Dimension 313.5" W x 376.2" H x 86.0" D
       Peripheral Interfaces
      LAN 1 x RJ-45
      Serial 3 x RS232, 1 x RS232/422/485
      Parallel 1 x LPT
      USB 2 x USB 2.0
      VGA 1 x VGA D-sub
      PS/2 1 x PS2 Keyboard, 1 x PS2 Mouse
      LED Indicator 1 x Power On/OFF

                                      


                     

      Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.