Products

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


SERVER CASE
Model  SC1007


 

  • Model : SC1007
  • Max. Board Size : 12" x 13" EATX


 

Specifications
Standard:   EIA RS-310C 19" Rackmount Standard
Construction:   Heavy Duty Cold Rolled Electroplated Steel
Color:   Black (Standard), Beige or Custom
Drive Bays:   15 x 5.25"
Power Supply:   PS/2 Size Single up to 700W or Redundant 300~400W P/S or Triple Redundant 800+400W P/S
Cooling Units:   5 x (9cm) Fans(51CFM ea.)
Buttons:   Power ON/OFF, System Reset, Buzzer Reset
Dimensions (W x H x D):   410 x 416 x 710mm ( 16.2" x 16.4" x 28" )
Weight:   34 kgs / 75 lbs
Cu. ft.:   9.3
Humidity:   5% - 95% Non-condensing

Gallery
   

 Ordering Information

Part # Description
 SC1007
 Price : Please call
Case only. ATX version
 SC1007-14slot
 Price : Please call
Case only. 14 slot backplane version

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.