Products
Rackmount LCD/KVM

-Rackmount Console Terminal  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 

-KVM Over IP Rack LCD 
  Keyboard Drawer 

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
   

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  Rackmount Console Terminal >>

1U IP 16-PORT Serial Console Server: Part #  SCK1001


*click on photo for enlarged view


     Serial Console Server Benefits
  • Designed for SUN Solaris or other headless servers
  • Supports all rackmount serial equipment including hubs, routers, modems, UPs & PDU
  • Supports all common O/S including Linux, Solaris, Windows Server 2003
     Switch Features & Options
  • Near real time console performance allows remote server / device management
  • Independent support for multi servers and different operating system
  • Utilizes Cat6 cables allow field termination of cable length
  • Multi level authentication via local database security
  • SMTP e-mail alert functions for critical events
 Download User Manual  Download Product Sheet Supporting Software

Designed for Branded Headless Servers:
SUN Sun Fire / Netra / Blade Series
Sun SPARC Enterprise Series
IBM IBM BladeCenter S / H / E / T / HT
IBM System x / P / i Series
IBM Remote Supervisor Adapter II
HP HP ProLiant DL /ML
HP ProLiant BL blades
HP 9000 servers
Designed for Branded Serial Devices:
APC PDUs Metered & Switched
ServerTech PDUs Sentry Smart
Cisco Routers 800 / 1800 / 2800 / 3800 / Series
Juniper Routers E / J / m-series Services
Cisco Switches Catalyst series
Juniper Switches EX-series Ethernet


  • Specification
  • Connection
  • Accessories
Technical Specification
Item Description
  Form factor 1U rack mounting
  Serial Interface Number of port
Connector
Signal
Flow
Baudrate
Mode
16-port
RJ45
Serial RS-232 Rx, Tx, RTS, DTR, DSR
None, RTS / CTS, Xon / Xoff
300 to 115200
Console, teminal server, modem dial-in, power controller
  Lan Interface Port
Type
Mode
1 x RJ45
IEEE802.3 - 10/100BaseT, Auto-detecting
Full / half-duplex selectable
  Security Password access, IP filtering, SSH v2, HTTPS / SSL
  Authentication Local user database, RADIUS, PAP / CHAP ( for modem dial-in )
  Protocols TCP, UDP, IP, ARP, ICMP, HTTP / HTTPS, DHCP / BOOTTP,
Telnet, PPP, SMTP, DNS, NTP, Dynamic DNS
  Protocols Relative Function Port monitoring, Serial & TCP inactivity time
  Management Local console, web pages (HTTP / HTTPS)
SSH, telnet, port buffering and logging. system statistics.
Email notification according to the equipment alarm message
  Cmopatibility SUN Solaris, IBM RS / 6000 AIX, SCO Unix / Xenix
interactive Unix systems PC-based headless server,
terminal server, router, firewall & switch
  Power Input Auto-sensing 100 to 240VAC, 50 / 60 Hz
  Power Consumption Max, 48 Watt, Standby 5 Watt
  Regulation Approval FCC, CE
  Option DC /24V / 48V DC Input
  Consumption Max. 40 Watt
  Input 100 or 240VAC, 50 to 60 I EC type cord
  Regulatory Approval FCC , CE
  Environmental
  Operating 0 to 50 degree Celsius
  Storage 5 to 65  degree Celsius
  Relative humidity 5~90%, non-condensing
  Shock 10G acceleration (11ms, duration)
  Vibration 5~500Hz 1G RMS random vibration
  I  Connection with headless servers  
SUN Sun Fire / Netra / Blade Series
Sun SPARC Enterprise Series
IBM IBM BladeCenter S / H / E / T / HT
IBM System x / P / i Series
IBM Remote Supervisor Adapter II
HP HP ProLiant DL /ML
HP ProLiant BL blades
HP 9000 servers
  II  Connection with serial device equipment  
APC PDUs Metered & Switched
ServerTech PDUs Sentry Smart
Cisco Routers 800 / 1800 / 2800 / 3800 / Series
Juniper Routers E / J / m-series Services
Cisco Switches Catalyst series
Juniper Switches EX-series Ethernet
     


 Optional Peripheral & Accessory :
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D - DC Power Input ( 12V / 24V / 48V )
- KVM Cables / Cascade Cables / Dongles - PS2 to SUN /iMac USB adapter
- KVM Extender - IP KVM Extender
 Customer who ordered this product may also order these :
- KVM Switch - Rack Cooling Fan
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Drawer
- Wall Rack Mount - Rack Shelves
- PDU ( Power Distribution Unit )

 

ORDERING INFORMATION :

Part # Description
SCK1001
Price : $879
1U IP 16-PORT Serial Console Server
Optional DC power
-DC12
Price : $171
Add 12V DC Power
-DC24
Price : $171
Add 24V DC Power
-DC48
Price : $171
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.