Products
Rackmount LCD/KVM
- Rackmount Console Terminal 
   LCD Drawer
          
 

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM

-KVM Over IP Rack LCD 
  Keyboard Drawer 

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
   

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  Rackmount Console Terminal LCD Drawer >>

1U Rackmount Console Terminal with SSH Secure Console Switch :
Part #   SC1U17-01 / SC1U17-01-16


    Also known as: rackmount console terminal, RS232 terminal, telnet terminal emulation, TELNET integrated rackmount console terminal and SSH serial console switch, terminal LCD monitor keyboard drawer with built-in secure console switch,  rack mount console drawer , rackmount terminal lcd drawer

1U Rackmount Terminal Drawer with 17" Samsung TFT LCD and SSH Secure Console Switch
Securely control up to 16 RS232 Serial devices from only 1 U of rack space

Front View of SC1U17-01

*click on photo for enlarged view

 

      LCD Drawer & SSH Secure Console Switch Benefits
  • Designed for SUN, and all other leading brands of headless servers
  • Install and configure RS-232 devices across the network
  • Single or "One Man" Installation slides for easy, quick installation
  • 104 key notepad keyboard with full numerical pad
  • Mix PS/2, USB & SUN with Multi- Platform switch capability
  • Secure Remote IP access using SSH or telnet clients

     Drawer Features & Options

  • 1U rackmount drawer with a 17" SAMSUNG Grade A LCD
  • Multiple keyboard language selections with either touchpad or trackball
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional mounting hardware for two post Telco style racks
  • Designed for SUN, IBM, HP , DELL , CISCO, SOLARIS, Windows, Linux

   

              

                                     Technical Specification

Locale Console

LCD Display

Samsung Grade A 17" Industrial
  Active Matrix TFT LCD ,
800 x 600

Brightness

300 cd/ m2

Input device

104-key keyboard with Numeric pad

Terminal Emulations

Emulation

WY-60, WY-120, WY-50+, WY-325, ADDS A2,
PCG Alpha-60, TV1910, TV1925, PC TERM,
VT52, VT100, VT220, Console ANSI

Serial Port

Number of ports

1 or 16

Connectivity

RS-232, Rx, Tx, RTS, DTR, DSR

Flow Control

None, RTS / CTS, Xon / Xoff

Remote Access (only for 16 port model )

Security

SSH v2, IP filtering, HTTPS /SSL,
password access

Protocol

TCP, UDP, IP, ARP, ICMP, HTTP/HTTPS,
Telnet, DHCP/BOOTP, PPP, SMTP, DNS, NTP, Dynamic DNS

Compatibility

 

SUN Solaris, IBM RS/6000 AIX, SCO Unix,
Xenix, PC-based headless server, router,
terminal server, firewall & switch

Ethernet Port

 

lOBasetT, RM5
10/1 OOBaseT, RJ45 (only for 16 port model

Power                             

Input

100 or 240VAC, 50 to 60 I EC type cord

Option DC

12V /24V / 48V DC Input

Consumption

Max. 40 Watt

Input

100 or 240VAC, 50 to 60 I EC type cord

Regulatory Approval                          

 

 FCC , CE

Environmental                            

Operating

0 to 50 degree Celsius

Storage

-5 to 65  degree Celsius

Relative humidity

5~90%, non-condensing

Shock

10G peak acceleration (11ms,
half-sine wave)

Vibration

5~500Hz 1G (11 min / cycle)

   SC1U17-01
        

              *click on photo for enlarged view 

    Dimension                          Construction    

      

    Keyboard                         
  

                       

            *click on above pictures for enlarged view      


    
     
    

    Supporting Software

    Free Ground Shipping *Click for details   






  More Photos   ( click on pictures for enlarged view )

                 
        


           



 Optional Peripheral & Accessory :
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D - DC Power Input ( 12V / 24V / 48V )
- KVM Cables / Cascade Cables / Dongles - PS2 to SUN /iMac USB adapter
- KVM Extender - IP KVM Extender
 Customer who ordered this product may also order these :
- KVM Switch - Rack Cooling Fan
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Drawer
- Wall Rack Mount - Rack Shelves
- PDU ( Power Distribution Unit )

 

ORDERING INFORMATION :

Part # Description
SC1U17-01-01
Price : Call for details
1U 17" Samsung LCD Rackmount console Terminal LCD Drawer
SC1U17-01-16
Price : Call for details
1U 17" Samsung LCD Rackmount Terminal LCD Drawer with 16 port SSH secure console switch
Optional DC power
-DC12
Price : Call for details
Add 12V DC Power
-DC24
Price : Call for details
Add 24V DC Power
-DC48
Price : Call for details
Add 48V DC Power
-DC125
Price : Call for details
Add 125V DC Power
 



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.