Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project



Return Policy




                                       
23 Inches Rack mounting LCD Flat Panel  
           
                                        Model  LCDR8U23-01

*** Model discontinued. Learn more about Replacement LCDR8U23-03   ***


                                        8U Rack Mounted  23" Widescreen LCD Flat Panel Full HD
                                                                     
  ( Made in U.S.A.
     
* Click on the photos to enlarge
 Features : 
- Mounts in 8U of rack space with mounting brackets to fit 19” rack width.
- 23.0” 16:9 format TFT LCD display with full HD 1920 x 1080 resolution.
- Fast video response time provides sharp text and crisp motion.
- IPS LCD panel provides wide viewing angles (U/D, L/R).
- 1000:1 Static contrast ratio for superior detail.
     Free Ground Shipping *Click for details                                                  

Gallery
         


Dimensions 22.75" (W) x 14.0" (H) x 3.0" (D)
Display Type 23"  TFT active matrix with IPS LCD
Resolution Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Response Time 14 ms Typ
Brightness 250  nits typical
Contrast Ratio 1000:1
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal R.G.B. analog, DVI (with HDCP)
Syn Type Separate H/V, Composite H/V, SOG.
Video Connector Analog: 15 pin D-sub.
Digital:  DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 45 Watts typ
Environment
Temperature Operating: 10 to 40 degree Celsius
Humidity Operating: 20 to 90% RH (max)

Ordering  information 
Part Number  Description
LCDR8U23-01-b        8U Rackmount 23" Widescreen Full HD LCD Monitor , black, Made In USA
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.