Products
- Rackmount
LCD Monitor
* Filter By :
- LCD Panel Size
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1280 x 1024
- 1152 x 900
- 1024 x 768
- Others
* Filter by Features
- Rack U / Height
- High Bright / Sunlight Monitor
- Quad Screen Monitor
- Tilt Monitor
- SUN Solaris Monitor
- Touch Screen Monitor
Rackmount
LCD Monitor
Drawer
Rackmount LCD KVM
Console
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
Rack
Mountable Monitor Model
LCDR8U19-11
*** This model is discontinued.
The replacement model is LCDR8U19-12. Learn More.
8U Rack mount
19" Rack Mountable TFT LCD Monitor with
LED
backlight
Steel front panel construction with a durable power
Made in U.S.A.
Also known as: rackmount led monitor, rack mount Led monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
Features :
- 19"
TFT
LCD display with 1280 x 1024 resolution
- Mounts in 8U of 19" rack space
- LED Backlight provides high contrast ratios and energy savings
- Space saving : only 2.7" deep, enable mounting in confined spaces
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD)
- HDCP compliant |
|
|
|
Gallery
|
Dimensions |
19.0"
(W) x 14.0" (H) x 2.7" (D) |
Color |
Black |
Display
Type |
Active matrix TFT LCD. |
Resolution |
VGA up to
1280 x 1024 maximum, 16.7M colors.
|
Frequency |
Horizontal: 30-83KHz
Vertical: 56-75Hz |
Response
Time |
5
ms (typ). |
Brightness |
250
nits typical |
Contrast
Ratio |
1000:1 / 5M:1 DFC |
Viewing
Angle |
Horizontal:
170 degrees
Vertical: 160 degrees |
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
Digital : DVI-D (HDCP) |
Input
Connector |
Analog : 15-pin mini D-sub Digital : 24
pin DVI-D |
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
Plug
& Play |
DDC/C1
and DDC2B |
Backlight |
LED 4 Channel |
Colors Displayed |
16.7 million colors |
Display area |
18.5" Diagonal |
Physical Buttons |
Right side |
Power |
AC
Input |
100-240VAC |
Frequency |
50/60
Hz |
Power
Consumption |
25
Watts typ |
Environment |
Temperature |
Operating:10
to 40 degrees C Storage: -20 to 45 degrees C |
Humidity |
Operating:
10% to 80% RH (max) |
|
|
Ordering
Information
Part
Number |
Description |
LCDR8U19-11-bk
|
8U
Rack 19" TFT LCD Monitor with LED backlight , black |
LCDR8U19-11-bk-Lex
|
8U
Rack 19" TFT LCD Monitor with LED backlight , black,
with Lexan shield on screen |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |