Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


                                       
22 Inches Rack mounting LCD Flat Panel
           
                                       Model  LCDR7U22-01

                                        7U Rack Mounted  21.5" Widescreen LCD Flat Panel Full HD
                                                                     
  ( Made in U.S.A.
 
                 *** This model is discontinued. The replacement model is LCDR7U22-02. Learn More..
                                                 
                                                                     * Click on the photos to enlarge
                                                                    
 Features : 
- 21.5" Wide Format TFT LCD display with full HD 1920 x 1080
   native resolution.
- 15, 000: 1 dynamic contrast ratio for superior details
- Fast Video response time provides sharp text and crisp
   motion.
- 16:9 aspect ratio features a widescreen viewing area 

- High contrast and wide viewing angle.
- Only 2.8" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided.
- Color : Black 
              
                           Free Ground Shipping *Click for details                                

 

Gallery

           
         

Dimensions 21.6" (W) x 12.26" (H) x 2.25" in front of mounting rail & 1.04" behind mounting rail
Display Type 21.5 "  viewable, a-si TFT/TN LCD Monitor
Resolution  Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Response Time 5 ms (G to G ).
Brightness  250  nits typical
Backlight  LED backlight
Contrast Ratio  1000:1 typical / 15,000 : 1 Dyn
Viewing Angle Horizontal: 170 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB ,
(Digital) DVI-D (with HDCP)
Syn Type  Separate H/V , Composite H /V , SOG
Video Connector Analog: 15 pin mini HD D-sub.
Digital:  DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play  DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 45 Watts Max
Environment
Temperature Operating: 10 to 40 degree Celsius
Storage   : -20  to 45 degree Celsius
Humidity Operating: 10% to 80% RH (max)

Ordering  Information 
Part Number  Description
LCDR7U22-01-b        7U Rackmount 22" Samsung Widescreen Full HD LCD Monitor , black, Made In USA
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.