Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD/ KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack Monitor :
Part #  LCDR7U15-01


SiriusView 7U Rack mount  Tilt 15" Color TFT  LCD Monitors

Download User Manual

Free Ground Shipping *Click for details          


  More photos (click to enlarge )


Features : 
- 15" TFT LCD panel
- Rotate Angle:
Up Down:15°
- Viewing angle - 
Top40°, Bottom 60°, Left / Right 60°
- High Resolution -
1024 (W) × 768 (H)
- On Screen Display (OSD)

Dimensions 483.5mm (W) x 310mm (H) x 59.5mm (D)
Color Black
Display Type 15"  Color TFT
Resolution 1024 (W) × 768 (H)
Pixel Pitch(mm) 0.297 (W) × 0.297 (H)
Rotate Angle Up Down: 15°
Brightness 300 nits
Contrast Ratio 350:1
Viewing Angle Top40°, Bottom60°, Left / Right60°
Input Signal PC: VESA Mode 0.7Vp-p@750hm R,G,B,HS,VS
Video: 1Vp-p@750hm
BNC NTSC: ƒH: 15.75Khz PAL: ƒH: 15.625Khz
RCA ƒV: 60Hz ƒV: 50Hz
S-Video
Output Signal 1.2Vp-p@750hm
Input Connector DSUB15P×1, BNC×1, RCA×1, S-Video×1  
Output Connector RCA×1  
Control function OSD
Power Source DC12V
Power Consumption 25 Watts Maximum
Temperature Operating: 0C ~ 50C
Storage: -25C ~ 60C

Ordering  information 
Part Number  Description
LCDR7U15-01
Price:$560
7U Rackmount Tilt 15" TFT LCD Monitor , black
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.