4U /
5U / 6U / 7U /
8U/ 9U Rack Monitor :
Part #
LCDR5U10-01-dual
5U Rack mount
Dual 10.4" TFT LCD Monitors Optional
Composite Video + ARGB
(
Made in USA )
*****This model is discontinued . Learn
more about replacement model LCDR5U10-05-dual *****
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
 |
Features :
-Dual 10.4" TFT
LCD panel with resolution 1024 x 768
- High contrast ratio 500: 1 for excellent picture quality -
Viewing angle - Horizontal : 178 degrees -Vertical : 178
degrees
- Fits in standard 19" rack/cabinet
- Rugged Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD) -OPTIONAL COMPOSITE
VIDEO INPUT available now |
|
|
More photos (click to enlarge )
|
Dimensions |
19.0"
(W) x 8.75" (H) x 2.35" (D) (1.65" (D) behind
rack mounting rails) |
Color |
Black |
Display
Type |
10.4" TFT active matrix LCD. |
Resolution |
VGA up to
1024 x 768 maximum, 262K colors.
|
Frequency |
Horizontal: 31.5-80KHz
Vertical: 56-75Hz |
Response
Time |
<
40
ms (typ). |
Brightness |
350
nits typical |
Contrast
Ratio |
500:1
typical |
Viewing
Angle |
Horizontal:
178 degrees
Vertical: 178 degrees |
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
|
Input
Connector |
Analog : 15-pin mini D-sub |
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
Plug
& Play |
DDC1
and DDC2B |
Power |
AC
Input |
100-240VAC |
Frequency |
50/60
Hz |
Power
Consumption |
60
Watts Maximum |
Environment |
Temperature |
Operating:0
to 50 degrees C Storage: -20 to 60 degrees C |
Humidity |
Operating:
10% to 90% RH (max) |
|
Ordering
information
Part
Number |
Description |
LCDR5U10-01-dual
|
5U
Rackmount Dual 10.5" SAMSUNG TFT LCD Monitor , black |
LCDR5U10-01-dual-Lex
|
5U
Rackmount Dual 10.5" SAMSUNG TFT LCD Monitor , black,
with Lexan Shield |
-AV |
S-Video &Composite Video
inputs + ARGB & DVI inputs
(per screen)
|
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|